Item | Lighting Contactor |
Contactor Style | Mechanically Held Lighting Contactor |
Contactor Type | Mechanically Held |
Depth | 3.9" |
Enclosure Nema Rating | No Enclosure |
Enclosure Type | Open |
Fluorescent Lighting Amps Rating | 30A |
Frame Size | Not Applicable |
Frequency | 60 Hz |
Full Load Amps | 30A |
Full Load Inductive Amps | 30A |
Height | 7 2/5" |
Horsepower @ Single Phase | 2 hp |
Horsepower @ Single Phase - 120v Ac | 1 hp |
Horsepower @ Three Phase - 208v Ac | 3 hp |
Horsepower @ Three Phase - 600v Ac | 15 hp |
Hp @ 1 Phase - 120v | 1 hp |
Hp @ 1 Phase - 240v | 2 hp |
Hp @ 3 Phase - 208v | 3 hp |
Hp @ 3 Phase - 230v | 5 hp |
Hp @ 3 Phase - 240v | 5 hp |
Hp @ 3 Phase - 480v | 10 hp |
Hp @ 3 Phase - 575v | 15 hp |
Hz | 60 Hz |
Includes Shunt | Not Applicable |
Inductive Full Load Amps | 30A |
Led Lighting Current Rating | 10A |
Mounting Postion | Vertical |
Mounting Style | Surface |
Nema Enclosure Material | Not Applicable |
Number Of Normally Open Main Contacts | 12 |
Number Of Poles | 12 |
Overall Depth | 3.9" |
Overall Height | 7 2/5" |
Overall Width | 4 1/5" |
Resistive Full Load Amps | 30A , Not Applicable |
Tungsten Lighting Current Rating | 20A |
Width | 4 1/5" |
Fluorescent Lighting Current Rating | 30A |
Full Load Current - Inductive | 30A |
Horsepower @ Single Phase - 240v Ac | 2 hp |
Horsepower @ Three Phase - 240v Ac | 5 hp |
Horsepower @ Three Phase - 480v Ac | 10 hp |
Incandescent Lighting Current Rating | 20A |
Input Control For Mechanical Latching | 2-Wire |
Lighting Compatability | Flourescent Lighting, LED Lighting |
Lighting Contactor Style | Mechanically Held Lighting Contactor |
Main Pole Contact Form | 12NO |
Maximum Operating Temperature | 104°F |
Minimum Operating Temperature | -13°F |
Nema Enclosure Rating | No Enclosure |
Nominal Coil Voltage @ 60hz | 120V AC |
Reversing Capability | Non-Reversing |
Series | CR460 Series |
Standards | CE, CUL, E1811 VOL 19, UL 508 |