Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC CR463M60DNA Light Contactor Mech 277vac 30a Open 6p | AC9PZL 3HYF3

GENERAL ELECTRIC CR463M60DNA Light Contactor Mech 277vac 30a Open 6p

Item: AC9PZL Model: CR463M60DNACross Ref: 3HYF3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,215.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Coil Volts277V AC
Contactor StyleMechanically Held Lighting Contactor
Contactor TypeMechanically Held
Depth3.9"
Enclosure Nema RatingNo Enclosure
Enclosure TypeOpen
Fluorescent Lighting Amps Rating30A
Frame SizeNot Applicable
Frequency60 Hz
Full Load Amps30A
Full Load Inductive Amps30A
Height7 2/5"
Horsepower @ Single Phase2 hp
Horsepower @ Single Phase - 120v Ac1 hp
Horsepower @ Three Phase - 208v Ac3 hp
Horsepower @ Three Phase - 600v Ac15 hp
Hp @ 1 Phase - 120v1 hp
Hp @ 1 Phase - 240v2 hp
Hp @ 3 Phase - 208v3 hp
Hp @ 3 Phase - 230v5 hp
Hp @ 3 Phase - 240v5 hp
Hp @ 3 Phase - 480v10 hp , 15 hp
Hp @ 3 Phase - 575v15 hp
Hz60 Hz
Includes ShuntNot Applicable
Inductive Full Load Amps30A
Led Lighting Current Rating10A
Mounting PostionVertical
Mounting StyleSurface
Nema Enclosure MaterialNot Applicable
Number Of Normally Open Main Contacts6
Number Of Poles6
Overall Depth3.9"
Overall Height7 2/5"
Overall Width4 1/5"
Resistive Full Load Amps30A , Not Applicable
Tungsten Lighting Current Rating20A
Width4 1/5"
Fluorescent Lighting Current Rating30A
Full Load Current - Inductive30A
Horsepower @ Three Phase - 240v Ac5 hp
Lighting Contactor StyleMechanically Held Lighting Contactor
Main Pole Contact Form6NO
Nema Enclosure RatingNo Enclosure
StandardsCE, CUL, E1811 VOL 19, UL 508

Shipping Info:

Ship weight (kg) 1.647
Ship height (cm)15.24
Ship length (cm)21.08
Ship width (cm)19.05
HS code8536490080
Country of OriginUS

Product Variants

ProductModelNumber Of PolesResistive Full Load AmpsCoil VoltsContactor TypeDepthHeightHzHp @ 3 Phase - 480vPrice
GENERAL ELECTRIC CR463L20AJA Light Contactor Electric 120v 30a Open 2p | AC9PWY 3HXZ6 CR463L20AJA230A120V ACElectrically Held3.9"7 2/5"50/60 Hz10 hp€347.19
GENERAL ELECTRIC CR463L20AJA10A0 Light Contactor Electric 120v 30a Nema1 2p | AC9PWZ 3HXZ7 CR463L20AJA10A0230A120V ACElectrically Held4.63"10"50/60 Hz10 hp€386.93
GENERAL ELECTRIC CR463L20ANA Light Contactor Electric 277v 30a Open 2p | AC9PXA 3HXZ8 CR463L20ANA230A-Electrically Held3.9"7 2/5"50/60 Hz10 hp€357.31
GENERAL ELECTRIC CR463L20ANA10A0 Light Contactor Electric 277v 30a Nema1 2p | AC9PXB 3HXZ9 CR463L20ANA10A0230A-Electrically Held4.63"10"50/60 Hz10 hp€450.93
GENERAL ELECTRIC CR463L40AJA Light Contactor Electric 120v 30a Open 4p | AC9PXV 3HYA1 CR463L40AJA430A120V ACElectrically Held3.9"7 2/5"50/60 Hz10 hp€557.78
GENERAL ELECTRIC CR463L40AJA10A0 Light Contactor Electric 120v 30a Nema1 4p | AC9PXW 3HYA2 CR463L40AJA10A0430A120V ACElectrically Held4.63"10"50/60 Hz10 hp€631.93
GENERAL ELECTRIC CR463L40ANA Light Contactor Electric 277v 30a Open 4p | AC9PXX 3HYA3 CR463L40ANA430A-Electrically Held3.9"7 2/5"50/60 Hz10 hp€582.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR463M60DNA Light Contactor Mech 277vac 30a Open 6p
€1,215.88 /unit