Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC CR309C102AKA Magnetic Motor Starter Nema 120v 3p 27a | AE7VAV 6ANH4

GENERAL ELECTRIC CR309C102AKA Magnetic Motor Starter Nema 120v 3p 27a

Item: AE7VAV Model: CR309C102AKACross Ref: 6ANH4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,621.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Action TypeReversing
Coil Voltage120V AC
Depth3.94"
Frequency50/60 Hz
Height7"
Horsepower @ Single Phase - 120v Ac2 hp
Horsepower @ Single Phase - 240v Ac3 hp
Horsepower @ Three Phase - 208v Ac7 1/2 hp
Horsepower @ Three Phase - 600v Ac10 hp
Hp @ 1 Phase - 120v2 hp
Hp @ 3 Phase - 208v7 1/2 hp
Hp @ 3 Phase - 230v7 1/2 hp
Hp @ 3 Phase - 240v7 1/2 hp
Hp @ 3 Phase - 460v10 hp
Hp @ 3 Phase - 480v10 hp
Hp @ 3 Phase - 575v10 hp
Number Of Poles3
Overall Depth3.94"
Overall Height7"
Overall Width8 22/25"
Overload Protection TypeThermal
Phase3
Reversing CapabilityReversing
Starter TypeNEMA
Width8 22/25"

Shipping Info:

Ship weight (kg) 6.4125
Ship height (cm)17.53
Ship length (cm)31.5
Ship width (cm)31.5
HS code8536504000
Country of OriginUS

Product Variants

ProductModelAmps AcHeightHp @ 3 Phase - 208vHp @ 3 Phase - 575vDepthHp @ 3 Phase - 460vAction TypeHp @ 3 Phase - 240vPrice
GENERAL ELECTRIC CR306B002 Magnetic Motor Starter Nema 120v 3p 18a | AC9PWR 3HXY9 CR306B00218A7 4/5"3 hp5 hp3.94"5 hpNonreversing3 hp€565.35
GENERAL ELECTRIC CR306C002 Magnetic Motor Starter Nema 120v 3p 27a | AC9PWT 3HXZ1 CR306C002-7 4/5"7 1/2 hp10 hp3.94"10 hpNonreversing7 1/2 hp€631.04
GENERAL ELECTRIC CR306D002 Magnetic Motor Starter Nema 120v 3p 45a | AC9PWU 3HXZ2 CR306D00245A9 3/25"10 hp25 hp5 1/2"25 hpNonreversing15 hp€1,026.05
GENERAL ELECTRIC CR306E002 Magnetic Motor Starter Nema 120v 3p 90a | AC9PWV 3HXZ3 CR306E00290A11.62"25 hp50 hp6 1/2"50 hpNonreversing30 hp€1,577.41
GENERAL ELECTRIC CR306F002 Magnetic Motor Starter Nema 120v 3p 135a | AC9PWW 3HXZ4 CR306F002135A11.62"40 hp100 hp6 1/2"100 hpNonreversing50 hp€3,695.80
GENERAL ELECTRIC CR306A002 Magnetic Motor Starter Nema 120v 3p 9a | AE7UZK 6ANE2 CR306A0029A7 4/5"1 1/2 hp2 hp3.94"2 hpNonreversing1 1/2 hp€450.93
GENERAL ELECTRIC CR306A102 Magnetic Motor Starter Nema 120v 3p 9a | AE7UZL 6ANE3 CR306A1029A10"1 1/2 hp2 hp4.63"2 hpNonreversing1 1/2 hp€461.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR309C102AKA Magnetic Motor Starter Nema 120v 3p 27a
€1,621.41 /unit