GENERAL ELECTRIC CR309B104 Magnetic Motor Starter Nema 480v 3p 18a | AF2LVT 6VDN3

GENERAL ELECTRIC CR309B104 Magnetic Motor Starter Nema 480v 3p 18a

Item: AF2LVT Model: CR309B104Cross Ref: 6VDN3
In Stock : 2 Units

Get it by Monday, Jun 9

€930.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Action TypeReversing
Amps Ac18A
Coil Voltage480V AC
Depth4.59"
Frequency50/60 Hz
Height14"
Horsepower @ Single Phase - 120v Ac1 hp
Horsepower @ Single Phase - 240v Ac2 hp
Horsepower @ Three Phase - 208v Ac3 hp
Horsepower @ Three Phase - 600v Ac5 hp
Hp @ 1 Phase - 120v1 hp
Hp @ 3 Phase - 208v3 hp
Hp @ 3 Phase - 230v3 hp
Hp @ 3 Phase - 240v3 hp
Hp @ 3 Phase - 460v5 hp
Hp @ 3 Phase - 480v5 hp
Hp @ 3 Phase - 575v5 hp
IncludesHolding Interlock
Mounting Hole Dia.0.19"
Mounting Hole Distance6 1/2"
Mounting Hole Width2"
Nema Rating0
Number Of Poles3
Overall Depth3.94"
Overall Height7"
Overall Width3.71"
Overload Protection TypeThermal
Phase3
Resistance PropertiesWeld Resistant
Reversing CapabilityReversing
Starter TypeNEMA
Width4.94"
Horsepower @ Three Phase - 240v Ac3 hp
Max Current (ac)18A
Mounting Hole Diameter0.19"
Mounting Hole Distance - Height6.5"
Mounting StyleDIN Rail
StandardsCSA, UL LISTED
Starter StyleNEMA

Shipping Info:

Ship weight (kg) 5.931
Ship height (cm)35.56
Ship length (cm)11.66
Ship width (cm)12.55
HS code8536504000
Country of OriginUS

Product Variants

ProductModelAmps AcHeightHp @ 3 Phase - 208vHp @ 3 Phase - 575vHp @ 3 Phase - 240vHp @ 3 Phase - 480vDepthHp @ 3 Phase - 460vPrice
GENERAL ELECTRIC CR306B104 Magnetic Motor Starter Nema 480v 3p 18a | AE7UZP 6ANE6 CR306B10418A10"3 hp5 hp3 hp5 hp4.63"5 hp€611.24
GENERAL ELECTRIC CR306C104 Magnetic Motor Starter Nema 480v 3p 27a | AE7UZV 6ANF1 CR306C104-10"7 1/2 hp10 hp7 1/2 hp10 hp4.63"10 hp€647.02
GENERAL ELECTRIC CR306D104 Magnetic Motor Starter Nema 480v 3p 45a | AE7UZZ 6ANF5 CR306D10445A13 1/4"10 hp25 hp15 hp25 hp6.13"25 hp€1,283.80
GENERAL ELECTRIC CR306A004 Magnetic Motor Starter Nema 480v 3p 9a | AF2LVA 6VDK7 CR306A0049A7 4/5"1 1/2 hp2 hp1 1/2 hp2 hp3.94"2 hp€450.93
GENERAL ELECTRIC CR306B004 Magnetic Motor Starter Nema 480v 3p 18a | AF2LVB 6VDK8 CR306B00418A7 4/5"3 hp5 hp3 hp5 hp3.94"5 hp€565.35
GENERAL ELECTRIC CR306C004 Magnetic Motor Starter Nema 480v 3p 27a | AF2LVC 6VDK9 CR306C004-7 4/5"7 1/2 hp10 hp7 1/2 hp10 hp3.94"10 hp€631.04
GENERAL ELECTRIC CR306D004 Magnetic Motor Starter Nema 480v 3p 45a | AF2LVD 6VDL0 CR306D00445A9 3/25"10 hp25 hp15 hp25 hp5 1/2"25 hp€1,026.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR309B104 Magnetic Motor Starter Nema 480v 3p 18a
€930.66 /unit