Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC CR306C004 Magnetic Motor Starter Nema 480v 3p 27a | AF2LVC 6VDK9

GENERAL ELECTRIC CR306C004 Magnetic Motor Starter Nema 480v 3p 27a

Item: AF2LVC Model: CR306C004Cross Ref: 6VDK9
In Stock : 24 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€736.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Action TypeNonreversing
Coil Voltage480V AC
Depth3.94"
Enclosure Nema RatingNo Enclosure
Enclosure TypeOpen
Frequency50/60 Hz
Height7 4/5"
Horsepower @ Single Phase - 120v Ac2 hp
Horsepower @ Single Phase - 240v Ac3 hp
Horsepower @ Three Phase - 208v Ac7 1/2 hp
Horsepower @ Three Phase - 600v Ac10 hp
Hp @ 1 Phase - 120v2 hp
Hp @ 3 Phase - 208v7 1/2 hp
Hp @ 3 Phase - 230v7 1/2 hp
Hp @ 3 Phase - 240v7 1/2 hp
Hp @ 3 Phase - 460v10 hp
Hp @ 3 Phase - 480v10 hp
Hp @ 3 Phase - 575v10 hp
IncludesHolding Interlock
Mounting Hole Dia.0.19"
Mounting Hole Distance6 1/2"
Mounting Hole Width2"
Number Of Poles3
Overall Depth3.94"
Overall Height7"
Overall Width3.71"
Overload Protection TypeThermal
Phase3
Resistance PropertiesWeld Resistant
Starter TypeNEMA
Width3.71"
Max Current (ac)27A
Mounting Hole Diameter0.19"
Mounting Hole Distance - Height6.5"
Mounting StyleDIN Rail
Nema Enclosure RatingNo Enclosure
StandardsCSA, UL LISTED
Starter StyleNEMA

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)15.56
Ship length (cm)23.18
Ship width (cm)15.88
HS code8536504000
Country of OriginUS

Product Variants

ProductModelAmps AcHeightHp @ 3 Phase - 208vHp @ 3 Phase - 575vHp @ 3 Phase - 240vHp @ 3 Phase - 480vDepthHp @ 3 Phase - 460vPrice
GENERAL ELECTRIC CR306B104 Magnetic Motor Starter Nema 480v 3p 18a | AE7UZP 6ANE6 CR306B10418A10"3 hp5 hp3 hp5 hp4.63"5 hp€611.24
GENERAL ELECTRIC CR306C104 Magnetic Motor Starter Nema 480v 3p 27a | AE7UZV 6ANF1 CR306C104-10"7 1/2 hp10 hp7 1/2 hp10 hp4.63"10 hp€647.02
GENERAL ELECTRIC CR306D104 Magnetic Motor Starter Nema 480v 3p 45a | AE7UZZ 6ANF5 CR306D10445A13 1/4"10 hp25 hp15 hp25 hp6.13"25 hp€1,283.80
GENERAL ELECTRIC CR306A004 Magnetic Motor Starter Nema 480v 3p 9a | AF2LVA 6VDK7 CR306A0049A7 4/5"1 1/2 hp2 hp1 1/2 hp2 hp3.94"2 hp€450.93
GENERAL ELECTRIC CR306B004 Magnetic Motor Starter Nema 480v 3p 18a | AF2LVB 6VDK8 CR306B00418A7 4/5"3 hp5 hp3 hp5 hp3.94"5 hp€565.35
GENERAL ELECTRIC CR306D004 Magnetic Motor Starter Nema 480v 3p 45a | AF2LVD 6VDL0 CR306D00445A9 3/25"10 hp25 hp15 hp25 hp5 1/2"25 hp€1,026.05
GENERAL ELECTRIC CR306E004 Magnetic Motor Starter Nema 480v 3p 90a | AF2LVE 6VDL1 CR306E00490A11.62"25 hp50 hp30 hp50 hp6 1/2"50 hp€1,577.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR306C004 Magnetic Motor Starter Nema 480v 3p 27a
€736.21 /unit