GENERAL ELECTRIC CR308DT021AJAAAAA Combination Starter Nema1 45a 120v 50a Relay | AE7VAR 6ANH1

GENERAL ELECTRIC CR308DT021AJAAAAA Combination Starter Nema1 45a 120v 50a Relay

Item: AE7VAR Model: CR308DT021AJAAAAACross Ref: 6ANH1
In Stock

Get it by Wednesday, Jun 11

€3,475.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Magnetic Starter
Amps45A
Coil Voltage120V AC
Control TransformerNo
Control Transformer VoltageNot Applicable
Horsepower @ Three Phase - 600v Ac400 hp
Hp @ 3 Phase - 240v15 hp
Hp @ 3 Phase - 460v25 hp
Hp @ 3 Phase - 480v25 hp
Hz50/60 Hz
Includes Control TransformerNo
Max. Overload Relay Amps Setting50A
Minimum Overload Relay Current Setting25A
Nema Size2
Number Of Poles3
OperatorNo
Operator FunctionNot Applicable
Overall Depth24"
Overall Height8.63"
Overall Width10"
Overload Protection TypeElectronic
Overload Relay Amp Setting25-50A
Phase3
Pilot LightNo
TypeFusible Disconnect
Horsepower @ Three Phase - 240v Ac15 hp
Includes Pilot LightNo
Max Current (ac)45A
Operator TypeNo Operator
StandardsCSA, UL LISTED
Starter StyleNEMA

Shipping Info:

Ship weight (kg) 13.518
Ship height (cm)26.67
Ship length (cm)64.77
Ship width (cm)29.21
HS code8536509065
Country of OriginMX

Product Variants

ProductModelOverload Relay Amp SettingHp @ 3 Phase - 480vControl TransformerHp @ 3 Phase - 460vNema SizeFuse Clip TypeHp @ 3 Phase - 240vShort Circuit ProtectionPrice
GENERAL ELECTRIC CR308CT02H3GAAAAA Combination Starter Fusible 1 27a 13.5a Relay | AE7VAM 6ANG7 CR308CT02H3GAAAAA6.5-13.5A7 1/2 hpNo7 1/2 hp1Class H-Fusible Disconnect€2,248.97
GENERAL ELECTRIC CR308CT02H3HAAAAA Combination Starter Fusible 1 27a 27a Relay | AE7VAN 6ANG8 CR308CT02H3HAAAAA13-27A10 hpNo10 hp1Class H7 1/2 hpFusible Disconnect€2,227.13
GENERAL ELECTRIC CR308CT94R3GDAAAA Combination Starter 1 1no-1nc 27a 7.5hp@460v | AE7VAP 6ANG9 CR308CT94R3GDAAAA6.5-13A7 1/2 hpYes7 1/2 hp1Class R-Fusible Disconnect€3,735.72
GENERAL ELECTRIC CR308CT94R3HDAAAA Combination Starter 1 1no-1nc 27a 10hp@460v | AE7VAQ 6ANH0 CR308CT94R3HDAAAA13-27A10 hpYes10 hp1Class R7 1/2 hpFusible Disconnect€3,517.00
GENERAL ELECTRIC CR308DT94R6JDAAAA Combination Starter Nema1 1no-1nc 45a With Transf | AE7VAU 6ANH3 CR308DT94R6JDAAAA25-50A25 hpYes25 hp2Class R15 hpFusible Disconnect€5,204.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR308DT021AJAAAAA Combination Starter Nema1 45a 120v 50a Relay
€3,475.46 /unit