Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 1MUE5 Exhaust Pipe Expander | AB2MDV

WESTWARD 1MUE5 Exhaust Pipe Expander

Item: AB2MDV Model: 1MUE5
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€100.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Pipe and Tail Pipe Expander
For Use WithAll Exhaust Pipes
Length8 1/2"
MaterialSteel
Overall Dia.3 1/2"
Overall Length8 1/2"
TypeExhaust
Vehicle MakeUniversal
ApplicationShape And Expand Steel Pipes
Diameter3 1/2"
Diameter Range2 1/8" to 3 1/2"
Pipe Size2 1/8" to 3 1/2"
Tool TypeExhaust Pipe And Tail Pipe Expander
Vehicle Make/model/yearUniversal

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)14.73
Ship length (cm)30.99
Ship width (cm)22.86
HS code8205591000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1MUE5 Exhaust Pipe Expander
€100.29 /unit