GENERAL ELECTRIC CR308CT021AGAAAAA Combination Starter Nonfusible 27a 13.5a Relay | AE7VAK 6ANG5

GENERAL ELECTRIC CR308CT021AGAAAAA Combination Starter Nonfusible 27a 13.5a Relay

Item: AE7VAK Model: CR308CT021AGAAAAACross Ref: 6ANG5
In Stock

Get it by Tuesday, Jun 10

€2,269.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Magnetic Starter
Amps27A
Coil Voltage120V AC
Control TransformerNo
Control Transformer VoltageNot Applicable
Horsepower @ Three Phase - 600v Ac400 hp
Hp @ 3 Phase - 460v7 1/2 hp
Hp @ 3 Phase - 480v7 1/2 hp
Hz50/60 Hz
Includes Control TransformerNo
Max. Overload Relay Amps Setting13.5A
Minimum Overload Relay Current Setting6.5A
Nema Size1
Number Of Poles3
OperatorNo
Operator FunctionNot Applicable
Overall Depth24"
Overall Height8.63"
Overall Width10"
Overload Protection TypeElectronic
Overload Relay Amp Setting6.5-13.5A
Phase3
Pilot LightNo
TypeNon Fusible Disconnect
Includes Pilot LightNo
Max Current (ac)27A
Operator TypeNo Operator
StandardsCSA, UL LISTED
Starter StyleNEMA

Shipping Info:

Ship weight (kg) 11.637
Ship height (cm)27.94
Ship length (cm)64.77
Ship width (cm)29.21
HS code8536509065
Country of OriginMX

Product Variants

ProductModelOverload Relay Amp SettingHp @ 3 Phase - 480vHp @ 3 Phase - 460vCoil VoltageHzControl TransformerTypeNema SizePrice
GENERAL ELECTRIC CR308CT021AHAAAAA Combination Starter Non-fusible 1 27a 27a Relay | AE7VAL 6ANG6 CR308CT021AHAAAAA13-27A10 hp10 hp120V AC50/60 HzNoNon Fusible Disconnect1€1,976.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR308CT021AGAAAAA Combination Starter Nonfusible 27a 13.5a Relay
€2,269.36 /unit