Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC CR123C163A Thermal Unit Size 0-1 1.38-1.46 A Range | AC9QCJ 3HYT1

GENERAL ELECTRIC CR123C163A Thermal Unit Size 0-1 1.38-1.46 A Range

Item: AC9QCJ Model: CR123C163ACross Ref: 3HYT1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.75 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermal Unit
Fl Amp @ 1-ph/ Size 00,0,1/ Open & Large Enclosure1.46A
Fl Amp @ 1-ph/ Size 00,0,1/ Standard Enclosure1.36 to 1.57
Fl Amp @ 3-ph/ Size 00,0,1/ Open & Large Enclosure1.39A
Fl Amp @ 3-ph/ Size 00,0,1/ Standard Enclosure1.38A
Full Load Amps1.38-1.46A
Compatible With Grainger Part Number3HXY9, 3HXZ1
Compatible With Manufacturer Model NumberCR306B002, CR306C002

Shipping Info:

Ship weight (kg) 0.0216
Ship height (cm)3.18
Ship length (cm)3.81
Ship width (cm)1.27
HS code8538908080
Country of OriginUS

Product Variants

ProductModelFull Load AmpsFl Amp @ 3-ph/ Size 00,0,1/ Standard EnclosureFl Amp @ 3-ph/ Size 00,0,1/ Open & Large EnclosureFl Amp @ 1-ph/ Size 00,0,1/ Standard EnclosureFl Amp @ 1-ph/ Size 00,0,1/ Open & Large EnclosureFl Amp @ 3-ph/ Size 2/ Standard EnclosureFl Amp @ 3-ph/ Size 2/ Open & Large EnclosureFl Amp @ 1-ph/ Size 2/ Standard EnclosurePrice
GENERAL ELECTRIC CR123C054A Thermal Unit Size 0-1 0.43-0.48 A Range | AC9QBR 3HYP3 CR123C054A0.43-0.48A0.43A0.45A0.46 to 0.510.48A---€25.27
GENERAL ELECTRIC CR123C060A Thermal Unit Size 0-1 0.48-0.55 A Range | AC9QBT 3HYP4 CR123C060A0.48-0.55A0.48A0.49A0.52-0.55A0.55A---€29.07
GENERAL ELECTRIC CR123C066A Thermal Unit Size 0-1 0.53-0.57 A Range | AC9QBU 3HYP5 CR123C066A0.53-0.57A0.53A0.53A0.56 to 0.610.57A---€28.82
GENERAL ELECTRIC CR123C071A Thermal Unit Size 0-1 0.58-0.65 A Range | AC9QBV 3HYP6 CR123C071A0.58-0.65A0.58A0.59A0.62 to 0.650.65A---€25.63
GENERAL ELECTRIC CR123C078A Thermal Unit Size 0-1 0.64-0.69 A Range | AC9QBW 3HYP7 CR123C078A0.64-0.69A0.64A0.65A0.66 to 0.740.69A---€26.29
GENERAL ELECTRIC CR123C087A Thermal Unit Size 0-1 0.74-0.83 A Range | AC9QBX 3HYP8 CR123C087A0.74-0.83A0.74A0.76A0.75-0.88A0.83A---€25.62
GENERAL ELECTRIC CR123C097A Thermal Unit Size 0-1 0.84-0.97 A Range | AC9QBY 3HYP9 CR123C097A0.84-0.97A0.84A0.84A0.89-0.97A0.97A---€26.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR123C163A Thermal Unit Size 0-1 1.38-1.46 A Range
€29.75 /unit