GENERAL CABLE C6047A.41.10 Computer Cable 18 Awg 3 Conductors 16/30 | AA8PAG 19G623

GENERAL CABLE C6047A.41.10 Computer Cable 18 Awg 3 Conductors 16/30

Item: AA8PAG Model: C6047A.41.10Cross Ref: 19G623
In Stock

Get it by Tuesday, Jun 17

€2,018.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCommunication Cable
Cable TypeIndividually Foil Shielded
Capacitance25.7 pF/ft.
ColorGray
Conductor Size18 AWG
Conductor TypeStranded Copper, Twisted Pairs
Facing MaterialConductors
Insulation MaterialPolyethylene
Insulation TypePremium Grade, Coior Coded
Jacket ColorGray
Jacket MaterialPVC
Length1000 ft.
Nec Article800
Nominal Outside Dia.0.395"
Number Of Conductors6
Shielded / UnshieldedShielded
Shielding MaterialFoil
Spool/coil Length1000 ft.
Temp. Range-4°F to +176°F
Voltage30V DC
ApplicationAccess Control, Computer Systems, Control Systems
Cable Length1000 ft.
Conductor Gauge18 AWG
Fire RatingGeneral
Maximum Capacitance43.9 pF/ft.
Maximum Operating Temperature176°F
Maximum Voltage Rating30V
Minimum Operating Temperature-4°F
Nec Article And Type800 CM
Number Of Pairs3
Number Of Strands16
Outside Diameter0.4"
Package TypeReel In A Box
PairingPaired
Product TypeCommunication Cable
ShieldedShielded
Solid/strandedStranded
StandardsCE 2006/95/EC, CSA CMH, CSA CMH FLAME TEST, NEC ARTICLE 800 CM, ROHS COMPLIANT, UL STYLE 2919

Shipping Info:

Ship weight (kg) 32.985
Ship height (cm)26.2
Ship length (cm)26.99
Ship width (cm)26.99
HS code8544493080
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsShielding MaterialInsulation MaterialNominal Outside Dia.Conductor SizeSpool/coil LengthVoltageCapacitancePrice
GENERAL CABLE C0600A.41.10 Computer Cable 24 Awg 1 Conductors 7/32 | AA8NVE 19G440 C0600A.41.102Foil-0.157"24 AWG1000 ft.300V19.7 pF/ft.€412.39
GENERAL CABLE C0603A.41.10 Computer Cable 24 Awg 8 Conductors 7/32 | AA8NVF 19G441 C0603A.41.108Foil-0.245"24 AWG1000 ft.300V25.7 pF/ft.€1,112.90
GENERAL CABLE C0650A.41.10 Computer Cable 22 Awg 4 Conductors 7/30 | AA8NVH 19G444 C0650A.41.104Aluminum, PolyesterPVC0.229"22 AWG1000300V33.2 pF/ft.-
RFQ
GENERAL CABLE C0654A.41.10 Computer Cable 22 Awg 6 Conductors 7/30 | AA8NVJ 19G446 C0654A.41.1012Braid-0.348"22 AWG1000 ft.300V26.2 pF/ft.€2,943.60
GENERAL CABLE C0663A.41.10 Computer Cable 22 Awg 25 Conductors 7/30 | AA8NVK 19G447 C0663A.41.1025Braid-0.62"22 AWG1000 ft.300V26.2 pF/ft.€9,917.57
GENERAL CABLE C0720A.41.10 Computer Cable 22 Awg 1 Conductors 7/30 | AA8NVL 19G448 C0720A.41.102Foil-0.169"22 AWG1000 ft.300V40.4 pF/ft.€521.64
GENERAL CABLE C0721A.41.10 Computer Cable 22 Awg 2 Conductors 7/30 | AA8NVM 19G449 C0721A.41.104Foil-0.234"22 AWG1000 ft.300V32.3 pF/ft.€755.16

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL CABLE C6047A.41.10 Computer Cable 18 Awg 3 Conductors 16/30
€2,018.38 /unit