GEARWRENCH 84775 Bolt Extractor, 3/8 Inch Drive Size, 11/16 Inch Socket Size, 7 Point, Black Oxide, SAE | CH9RVN

GEARWRENCH 84775 Bolt Extractor, 3/8 Inch Drive, 11/16 Inch Socket Size, 7 Point, Black Oxide, SAE

Item: CH9RVN Model: 84775Cross Ref: 741M50
In Stock

Get it by Wednesday, Jun 11

€23.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

For Use With3/8" Drive Ratchets
Tool TypeSocket Bolt Extractor
Bolt Clearance1"
Drive Size3/8"
Drive TypeImpact
FinishBlack Oxide
Impact RatedYes
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non-magneticNo
Non-sparkingNo
Socket DepthStandard
Socket Length3/8"
Socket Size11/16"
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.72
Ship length (cm)9.7
Ship width (cm)4.5
Country of OriginCN

Product Variants

ProductModelMPNPrice
GEARWRENCH 84767 Bolt Extractor, 3/8 Inch Drive Size, 14 mm Socket Size, 7 Point, Black Oxide | CH9RVF 8476784767€20.98
GEARWRENCH 84777 Bolt Extractor, 3/8 Inch Drive Size, 3/4 Inch Socket Size, 7 Point, Black Oxide | CH9RVG 8477784777€25.56
GEARWRENCH 84751 Bolt Extractor, 1/4 Inch Drive Size, 1/4 Inch Socket Size, 7 Point, Black Oxide | CH9RVH 8475184751€17.89
GEARWRENCH 84771 Bolt Extractor, 3/8 Inch Drive Size, 5/8 Inch Socket Size, 7 Point, Black Oxide | CH9RVJ 8477184771€21.86
GEARWRENCH 84754 Bolt Extractor, 1/4 Inch Drive Size, 5/16 Inch Socket Size, 7 Point, Black Oxide | CH9RVK 8475484754€18.62
GEARWRENCH 84772 Bolt Extractor, 3/8 Inch Drive Size, 17 mm Socket Size, 7 Point, Black Oxide | CH9RVL 8477284772€22.42
GEARWRENCH 84762 Bolt Extractor, 3/8 Inch Drive Size, 12 mm Socket Size, 7 Point, Black Oxide, Metric | CH9RVM 8476284762€19.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 84775 Bolt Extractor, 3/8 Inch Drive, 11/16 Inch Socket Size, 7 Point, Black Oxide, SAE
€23.19 /unit