Flat Shipping

Flat Shipping at €24.99 + VAT

3M 7893S Head Strap/harness Assembly | AF4LLC 9AE40

3M 7000051828 7893S Headstrap Assembly, Full Face Respirator

Item: AF4LLC Model: 7000051828Cross Ref: 9AE40 / 7893S
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€130.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeadstrap Assembly
Size10 1/5" x 7.9" x 4.3"
Accessory TypeHeadstrap Assembly
Brand And Series3M 7000
ColorBlack
Compatible With Brand3M
Compatible With Series3M 7800
FeaturesSilicone Construction
For Use With7800S Series Full Face Respirator
MaterialSilicone

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)15.24
Ship length (cm)12.45
Ship width (cm)8.38
HS code6507000000
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000051828 7893S Headstrap Assembly, Full Face Respirator
€130.08 /unit