GEARWRENCH 84751 Bolt Extractor, 1/4 Inch Drive Size, 1/4 Inch Socket Size, 7 Point, Black Oxide | CH9RVH

GEARWRENCH 84751 Bolt Extractor, 1/4 Inch Drive, 1/4 Inch Socket Size, 7 Point, Black Oxide

Item: CH9RVH Model: 84751Cross Ref: 741M26
In Stock

Get it by Tuesday, Jun 10

€17.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

For Use With1/4" Drive Ratchets
Tool TypeSocket Bolt Extractor
Bolt Clearance1"
Drive Size1/4"
Drive TypeImpact
FinishBlack Oxide
Impact RatedYes
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non-magneticNo
Non-sparkingNo
Socket DepthStandard
Socket Length3/8"
Socket Size1/4"
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.6
Ship length (cm)9.7
Ship width (cm)4.5
Country of OriginCN

Product Variants

ProductModelMPNPrice
GEARWRENCH 84767 Bolt Extractor, 3/8 Inch Drive Size, 14 mm Socket Size, 7 Point, Black Oxide | CH9RVF 8476784767€20.98
GEARWRENCH 84777 Bolt Extractor, 3/8 Inch Drive Size, 3/4 Inch Socket Size, 7 Point, Black Oxide | CH9RVG 8477784777€25.56
GEARWRENCH 84771 Bolt Extractor, 3/8 Inch Drive Size, 5/8 Inch Socket Size, 7 Point, Black Oxide | CH9RVJ 8477184771€21.86
GEARWRENCH 84754 Bolt Extractor, 1/4 Inch Drive Size, 5/16 Inch Socket Size, 7 Point, Black Oxide | CH9RVK 8475484754€18.62
GEARWRENCH 84772 Bolt Extractor, 3/8 Inch Drive Size, 17 mm Socket Size, 7 Point, Black Oxide | CH9RVL 8477284772€22.42
GEARWRENCH 84762 Bolt Extractor, 3/8 Inch Drive Size, 12 mm Socket Size, 7 Point, Black Oxide, Metric | CH9RVM 8476284762€19.87
GEARWRENCH 84775 Bolt Extractor, 3/8 Inch Drive Size, 11/16 Inch Socket Size, 7 Point, Black Oxide, SAE | CH9RVN 8477584775€23.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 84751 Bolt Extractor, 1/4 Inch Drive, 1/4 Inch Socket Size, 7 Point, Black Oxide
€17.89 /unit