GEARWRENCH 81652D Wrench Combination Lng Pat 5/16 | AH3LBX 32TC73

GEARWRENCH 81652D Combination Wrench, 12 Point, 5/16 Inch Head Size

Item: AH3LBX Model: 81652DCross Ref: 32TC73
In Stock

Get it by Friday, Jun 13

€12.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWr Comb Lng Pat 5/16
Finish CoatingPolished
MaterialSteel
Tether CapableNot Tether Capable
Anti-slip DesignYes
Box End TypeTwelve Point Box End
Corrosion ResistantYes
FinishChrome
Handle ColorSilver
Handle TypeOne Piece
Head Offset Angle15°
Head Size5/16"
Head Thickness3/16"
Head TypeOffset
InsulatedNo
Measurement TypeSAE
Non-magneticNo
NonsparkingNo
Number Of Points12
Opening Angle (deg.)15°
Opening TypeRounded
Overall Length5 3/4"
RatchetingNo
ReversingNo
StandardsASME
Tether StyleTether Capable
Weight0.09 lbs.
Wrench Length StyleLong

Shipping Info:

Ship weight (kg) 0.0383
Ship height (cm)1.65
Ship length (cm)14.48
Ship width (cm)4.45
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 81652D Combination Wrench, 12 Point, 5/16 Inch Head Size
€12.69 /unit