Flat Shipping

Flat Shipping at €24.99 + VAT

IRWIN 1877498 Socket Adapter Impact Ready | AH2ZEH 30TJ81

IRWIN INDUSTRIAL TOOLS 1877498 Socket Adapter Impact Ready

Item: AH2ZEH Model: 1877498Cross Ref: 30TJ81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Adapter
Drive Size1/2"
Drive TypeFemale Square
Number Of Pieces1
Output Drive Size3/8"
Output Drive TypeMale Square
FinishBlack Oxide
Impact RatedYes
IncludesSocket Adapter
Input Drive GenderFemale
Input Drive ShapeSquare
Input Drive Size1/2"
InsulatedNo
LockingYes
MaterialAlloy Steel
Measurement TypeSAE
Non-sparkingNo
Output Drive GenderMale
Output Drive ShapeSquare
Overall Length1"

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.29
Ship length (cm)2.54
Ship width (cm)5.08
Country of OriginTW

Product Variants

ProductModelDrive SizeOverall LengthDrive TypeOutput Drive SizeMeasurement TypeNumber Of PiecesMaterialOutput Drive TypePkg. Qty.Price
IRWIN 1877499 Socket Adapter Impact Ready | AH2ZEJ 30TJ82 18774993/8"-Female Square1/4"-1-Male Square1€23.24
IRWIN IWAF36212B10 Socket Adapter, Black Oxide, Hex Output Drive, 1/4 Inch Output Drive | CH6PRQ 55KH27 IWAF36212B101/2"2"Impact1/4"SAE1Alloy Steel-10€61.97
IRWIN IWAF36212B5 Socket Adapter, Black Oxide, Hex Output Drive, 1/4 Inch Output Drive | CH6PRR 55KH28 IWAF36212B51/2"3"Impact1/2"Metric, SAE1Alloy Steel-5€31.80
IRWIN IWAF26214 Socket Adapter, 1/4 Inch Input Drive Size, 1/4 Inch Output Drive Size, Square | CJ3LRY IWAF26214--------1€4.19
IRWIN IWAF26212 Socket Adapter, 1/4 Inch Input Drive Size, 1/2 Inch Output Drive Size, Square | CJ3LRZ IWAF26212--------1€7.25
IRWIN IWAF26238 Socket Adapter, 1/4 Inch Input Drive Size, 3/8 Inch Output Drive Size, Square | CJ3LTA IWAF26238--------1€6.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 1877498 Socket Adapter Impact Ready
€30.54 /unit