GEARWRENCH 80764  | CW6XDM

GEARWRENCH 80764 1/2 Inch Drive 12 Point Standard SAE Socket 11/16 Inch

Item: CW6XDM Model: 80764Cross Ref: 32TE17
In Stock

Get it by Tuesday, Jun 10

€6.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Number Of Points12
Tether CapableNo
Product TypeSkt Std 1/2Dr 12Pt 11/16
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0652
Ship height (cm)2.54
Ship length (cm)10.03
Ship width (cm)4.32
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80764 1/2 Inch Drive 12 Point Standard SAE Socket 11/16 Inch
€6.97 /unit