APOLLO 3005201 Gate Valve, Un, 3/8 Inch Npt | BZ6WVK 103T38

APOLLO VALVES 3005201 103T38 Gate Valve, Un, Size 3/8 Inch NPT

Item: BZ6WVK Model: 3005201Cross Ref: 103T38
In Stock

Get it by Wednesday, Jun 11

€90.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
ColorYellow
Connection TypeFNPT
Lead FreeYes
MaterialLead Free Bronze
Series30 Series Gate Valves
Size3/8"

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)27.94
Ship length (cm)7.62
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 3005001 Gate Valve, Un, 3 Inch Npt | BZ6WVJ 103T3 30050013005001€1,076.66
APOLLO 3005101 Gate Valve, Un, 1/4 Inch Npt | BZ6WVL 103T14 30051013005101€88.04
APOLLO 3005301 Gate Valve, Un, 1/2 Inch Npt | BZ6WVM 103T12 30053013005301€100.49
APOLLO 3005401 Gate Valve, Un, 3/4 Inch Npt | BZ6WVN 103T34 30054013005401€106.77
APOLLO 3005501 Gate Valve, Un, 1 Inch Npt | BZ6WVP 103T1 30055013005501€139.47
APOLLO 3005601 Gate Valve, Un, 1-1/4 Inch Npt | BZ6WVQ 103T114 30056013005601€195.99
APOLLO 3005701 Gate Valve, Un, 1-1/2 Inch Npt | BZ6WVR 103T112 30057013005701€238.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 3005201 103T38 Gate Valve, Un, Size 3/8 Inch NPT
€90.27 /unit