Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON HT8JNH3A | BH3NVE

EATON HT8JNH3A Pushbutton, 30.5 Mm, Non-Illuminated, Two-Position, Black Actuator, Knob, Chrome Bezel

Item: BH3NVE Model: HT8JNH3ACross Ref: 12Y187
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€158.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelector Switch
Actuator ColorBlack
Actuator TypeKnob
BezelChrome
Cam CodeCam 3A
Height3 1/5"
IlluminationNon-Illuminated
Length2 2/5"
Nema Enclosure RatingNEMA 3R NEMA 13 NEMA 4X NEMA 3 NEMA 4 NEMA 12
Number Of Positions2
Operating ModeMaintained, momentary
Type30.5 mm, Watertight/Oiltight-HT800
Warranty1 yr.
Weight0.4 lbs.
Width2.1"
Bezel MaterialChrome
Hazardous Location SpecificationNot Rated
Manufacturer Warranty Length1 yr.
Operator Head MaterialMetal
Operator IlluminationNon Illuminated
Overall Depth2.4"
Overall Height3 1/5"
Overall Width2.1"
Panel Mounting Hole Diameter30 mm
StandardsCSA, UL LISTED
Switch Function @ 1st PositionOn
Switch Function @ 2nd PositionOn
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)8.13
Ship length (cm)6.1
Ship width (cm)5.33
HS code8536.50
Country of OriginDO

Product Variants

ProductModelNumber Of PositionsBezelTypePrice
EATON HT8JAH3A | BH3NTY HT8JAH3A2Chrome30.5 mm, Watertight/Oiltight-HT800€99.47
EATON HT8JCH8E | BH3NUB HT8JCH8E4Chrome30.5 mm, Watertight/Oiltight-HT800€91.09
EATON HT8JBH1D | BH3NUC HT8JBH1D3Chrome30.5 mm, Watertight/Oiltight-HT800€94.71
EATON HT8JDH3A | BH3NUG HT8JDH3A2Chrome30.5 mm, Watertight/Oiltight-HT800€109.99
EATON HT8JEH1D | BH3NUH HT8JEH1D3Chrome30.5 mm, Watertight/Oiltight-HT800€106.21
EATON HT8JKH3A | BH3NUN HT8JKH3A2Chrome30.5 mm, Watertight/Oiltight-HT800€127.12
EATON HT8JFH8E | BH3NUQ HT8JFH8E4Chrome30.5 mm, Watertight/Oiltight-HT800€89.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8JNH3A Pushbutton, 30.5 Mm, Non-Illuminated, Two-Position, Black Actuator, Knob, Chrome Bezel
€158.57 /unit