Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GEARWRENCH 3887 Tap/die Set Carbon 75 Piece #4-1/2 M3-m12 | AC9VGQ 3KLR3

GEARWRENCH 3887 Ratcheting Tap and Die Set, Metric, 77 Pcs

Item: AC9VGQ Model: 3887Cross Ref: 3KLR3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€387.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap and Die Set
Case TypePlastic
Cutting Sizes34
Die MaterialHigh Speed Steel
Die ShapeHex
FeaturesAuto-Locking, Eliminate Hand-Over-Hand Turning, Spring-Loaded Cap, Twist Lock Guide System Reduces The In Walk Back In
FinishUncoated
IncludesRatcheting T-Handle Tap Wrench, Small And Medium Tap Adapters, Die Adapter, Sliding-T For Adapters, Thread Gauge, #5 Screwdriver, Plastic Case
MaterialCarbon Steel
No. Of Pieces77
Number Of Dies In Set34
Number Of Pieces75
Number Of Taps34
Sae Or MetricMetric, SAE
Size/range#4 to 1/2", M3 to M12
System Of MeasurementFractional Inch, Metric
Tap ChamferPlug, Taper
Tap TypePlug, Taper
Thread DirectionRight Hand
Thread TypeMetric, Coarse, Fine
TypeFractional, Metric, Ratcheting
55% Thread Drill Size#13, #21, #3, #31, #32, #37, 10.2 mm, 10.9 mm, 11.30 mm, 11.80 mm, 11/32", 27/64", 3.5 mm, 3.6 mm, 3/32", 4.25 mm, 4.4 mm, 5.25 mm, 5.7 mm, 7.1 mm, 8.4 mm, 8.9 mm, 9.1 mm, 9/32", D, I, W
65% Thread Drill Size#23, #34, #38, #5, 10 mm, 10.50 mm, 11 mm, 11.60 mm, 11/32", 13/64", 17/64", 2.30 mm, 27/64", 3 mm, 3.40 mm, 3.50 mm, 4.15 mm, 4.30 mm, 4.60 mm, 7/32", 8.90 mm, C, I, J, P, R, V
75% Thread Drill Size#21, #25, #36, #7, 10.30 mm, 10.50 mm, 11.40 mm, 11/32", 2.20 mm, 2.50 mm, 2.90 mm, 27/64", 3.30 mm, 3.40 mm, 4.20 mm, 4.45 mm, 5.00 mm, 5.45 mm, 5/16", 6.00 mm, 8.50 mm, 9.95 mm, F, H, I, U
Die FinishBright (Uncoated)
Die Material GradeCarbon Steel
Die Thread Sizes IncludedM3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M7 x 1, M8 x 1.25, M9 x 1.25, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.5, M12 x 1.75, #10-24 NC, #10-32 NF, #12-24 NC, #4-40 NC, #6-32 NC, #8-32 NC, 1/2"- 13 NC, 1/2"- 20 NF, 1/4"- 20, 1/4"- 28, 1/8"- 27 NPT, 1/8"- 28 BSP, 3/8"- 16 NC, 3/8"- 24 NF, 5/16"- 18 NC, 5/16"- 24 NF, 7/16"- 14 NC, 7/16"- 20 NF, M3 x 0.6, M4 x 0.75, M5 x 0.9, M9 x 1
Die Type5/8" And 1" Hex
Drill Bit Size#16, #21, #26, #29, #3, #36, #43, #7, 10.20 mm, 2.50 mm, 2.90 mm, 25/64", 27/64", 29/64", 3.30 mm, 3.70 mm, 4.20 mm, 5.00 mm, 5/16", 6.00 mm, 6.70 mm, 8.50 mm, 8.70 mm, F, I, Q, U
Max. Die Thread SizeM12 x 1.75
Max. Tap Thread Size12 x 1.75
Measurement SystemFractional Inch, Metric
Min. Bore Dia.3 mm x 0.5 NC
Min. Tap Thread SizeM3 x 0.5
StandardsASME/ANSI B94.9-1999
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap Sizes Included#10-24 NC, #10-32 NF, #12-24 NC, #4-40 NC, #6-32 NC, #8-32 NC, 1/2"-13 NC, 1/2"-20 NF, 1/4"-20, 1/4"-28, 1/8"-27 NPT, 1/8"-28 BSP, 3/8"-16 NC, 3/8"-24 NF, 5/16"-18 NC, 5/16"-24 NF, 7/16"-14 NC, 7/16"-20 NF, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M3 x 0.50, M3 x 0.60, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25
Thread Pitch0.5 mm, 0.6 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.9 mm, 1 mm, 1.25 mm, 1.5 mm, 1.75 mm
Thread Sizes Included1/4"-20, 1/4"-28, M3 x 0.50, M4 x 0.70, M5 x 0.80, M6 x 1.00, M7 x 1.00, M8 x 1.25, M9 x 1.25, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, #10 - 24 NC, #10 - 32 NF, #12 - 24 NC, #4 - 40 NC, #6 - 32 NC, #8 - 32 NC, 1/2"- 13 NC, 1/2"- 20 NF, 1/8"- 27 NPT, 1/8"- 28 BSP, 3/8"- 16 NC, 3/8"- 24 NF, 5/16"- 18 NC, 5/16"- 24 NF, 7/16"- 14 NC, 7/16"- 20 NF, M3 x 0.60, M4 x 0.75, M5 x 0.90, M9 x 1.00
Thread StandardMetric, NPT
Threads Per Inch13, 14, 16, 18, 20, 24, 27, 28, 32, 40

Shipping Info:

Ship weight (kg) 3.4605
Ship height (cm)7.37
Ship length (cm)43.94
Ship width (cm)26.16
HS code8204200000
Country of OriginTW

Product Variants

ProductModelNumber Of PiecesNumber Of Dies In SetNumber Of TapsSize/rangeCutting SizesDie MaterialTap ChamferDie ShapePrice
GEARWRENCH 82812 Tap/die Set Carbon 114 Piece #4-3/4 M3-m18 | AC9VGU 3KLR6 828121144848#4 to 3/4", M3 to M1848High Speed SteelPlug, TaperHex€584.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 3887 Ratcheting Tap and Die Set, Metric, 77 Pcs
€387.92 /unit