GATES 84236822 | BU8NJP

GATES 84236822 V-Belt, 22.18 Inch Length, 0.516 Inch Width, Gates Neoprene Compound

Item: BU8NJP Model: 84236822
Limited Availability
€19.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Angle38°
ColorGreen
ConstructionBanded
Cross Section4L
Effective Length21.74"
MaterialNeoprene
NotchedNo
Number Of Ribs1
Outside Length22"
Recommended ForLight Duty Sheaves-Bored-To-Size, Light Duty Sheaves-Bushed, Light Duty Sheaves-Variable Pitch
Thickness7/25"
Top Width1/2"

Shipping Info:

Ship weight (kg) 0.0585

Product Variants

ProductModelOutside LengthThicknessTop WidthAngleNumber Of RibsConstructionPrice
GATES 84236755 | AL2KFL 8423675555"6/25"0.39"38°1Banded€29.03
GATES 84236760 | AL4FQV 8423676060"6/25"0.39"38°1Banded€30.69
GATES 84236765 | AL4FQZ 8423676565"6/25"0.39"40°1Banded€32.00
GATES 84236827 | BU8NHL 8423682727"7/25"1/2"36°1Banded€21.92
GATES 84236823 | BU8NHM 8423682323"7/25"1/2"36°1Banded€19.36
GATES 84236934 | BU8NJT 8423693434"0.35"0.66"35°1Banded€29.03
GATES 84236825 | BU8NQE 8423682525"7/25"1/2"36°1Banded€18.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 84236822 V-Belt, 22.18 Inch Length, 0.516 Inch Width, Gates Neoprene Compound
€19.36 /unit