GATES 84236934 | BU8NJT

GATES 84236934 V-Belt, 34.13 Inch Length, 0.658 Inch Width, Gates Neoprene Compound

Item: BU8NJT Model: 84236934
Limited Availability
€29.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Angle35°
ColorGreen
ConstructionBanded
Cross Section5L
Effective Length33 3/5"
MaterialNeoprene
NotchedNo
Number Of Ribs1
Outside Length34"
Recommended ForLight Duty Sheaves-Bored-To-Size, Light Duty Sheaves-Bushed, Light Duty Sheaves-Variable Pitch
Thickness0.35"
Top Width0.66"
Weight0.33 lbs.

Shipping Info:

Ship weight (kg) 0.1485

Product Variants

ProductModelOutside LengthThicknessTop WidthAngleNumber Of RibsConstructionPrice
GATES 84236755 | AL2KFL 8423675555"6/25"0.39"38°1Banded€29.03
GATES 84236760 | AL4FQV 8423676060"6/25"0.39"38°1Banded€30.69
GATES 84236765 | AL4FQZ 8423676565"6/25"0.39"40°1Banded€32.00
GATES 84236827 | BU8NHL 8423682727"7/25"1/2"36°1Banded€21.92
GATES 84236823 | BU8NHM 8423682323"7/25"1/2"36°1Banded€19.36
GATES 84236822 | BU8NJP 8423682222"7/25"1/2"38°1Banded€19.36
GATES 84236825 | BU8NQE 8423682525"7/25"1/2"36°1Banded€18.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 84236934 V-Belt, 34.13 Inch Length, 0.658 Inch Width, Gates Neoprene Compound
€29.03 /unit