GATES 84003610 | BU9CME

GATES 84003610 V-Belt, 60.94 Inch Length, 0.66 Inch Width, Gates Proprietary Compound

Item: BU9CME Model: 84003610
Limited Availability
€24.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Angle36°
ColorBlack
ConstructionBanded
Cross Section5L
Effective Length60.94"
NotchedNo
Number Of Ribs1
Outside Length61"
Recommended ForLight Duty Sheaves-Bored-To-Size, Light Duty Sheaves-Bushed, Light Duty Sheaves-Variable Pitch
Thickness0.35"
Top Width0.66"
Weight0.52 lbs.

Shipping Info:

Ship weight (kg) 0.234

Product Variants

ProductModelOutside LengthThicknessTop WidthAngleNumber Of RibsConstructionPrice
GATES 84002230 | BU8NDU 8400223023"7/25"1/2"36°1Banded€10.03
GATES 84002250 | BU8NFL 8400225025"7/25"1/2"36°1Banded€10.41
GATES 84002220 | BU8NFX 8400222022"7/25"1/2"38°1Banded€10.03
GATES 84002210 | BU8NGE 8400221021"7/25"1/2"35°1Banded€10.03
GATES 84002240 | BU8NHD 8400224024"7/25"1/2"38°1Banded€10.03
GATES 84002260 | BU8NHX 8400226026"7/25"1/2"36°1Banded€10.52
GATES 84002200 | BU8NJA 8400220020"7/25"1/2"38°1Banded€10.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 84003610 V-Belt, 60.94 Inch Length, 0.66 Inch Width, Gates Proprietary Compound
€24.80 /unit