GATES 84002230 | BU8NDU

GATES 84002230 V-Belt, 22.95 Inch Length, 0.516 Inch Width, Gates Proprietary Compound

Item: BU8NDU Model: 84002230
Limited Availability
€10.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Angle36°
ColorBlack
ConstructionBanded
Cross Section4L
Effective Length22.95"
NotchedNo
Number Of Ribs1
Outside Length23"
Recommended ForLight Duty Sheaves-Bored-To-Size, Light Duty Sheaves-Bushed, Light Duty Sheaves-Variable Pitch
Thickness7/25"
Top Width1/2"
Weight0.12 lbs.

Shipping Info:

Ship weight (kg) 0.054

Product Variants

ProductModelOutside LengthThicknessTop WidthAngleNumber Of RibsConstructionPrice
GATES 84002250 | BU8NFL 8400225025"7/25"1/2"36°1Banded€10.41
GATES 84002220 | BU8NFX 8400222022"7/25"1/2"38°1Banded€10.03
GATES 84002210 | BU8NGE 8400221021"7/25"1/2"35°1Banded€10.03
GATES 84002240 | BU8NHD 8400224024"7/25"1/2"38°1Banded€10.03
GATES 84002260 | BU8NHX 8400226026"7/25"1/2"36°1Banded€10.52
GATES 84002200 | BU8NJA 8400220020"7/25"1/2"38°1Banded€10.03
GATES 84002270 | BU8NJJ 8400227027"7/25"1/2"36°1Banded€10.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 84002230 V-Belt, 22.95 Inch Length, 0.516 Inch Width, Gates Proprietary Compound
€10.03 /unit