GATES 734774245 | AL8VDU

GATES 734774245 Coupling

Item: AL8VDU Model: 734774245
Limited Availability
€64.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Angle.90
C (in)1.99
C Cutoff (in)1.988
C Cutoff (mm)50.5
F Flange Head Thickness (in).27
F Flange Head Thickness (mm)6.9
Hose Inside Diameter (in)0.5
Hose Inside Diameter (mm)12.7
L (in)3.46
L Length (in)3.461
L Length (mm)87.9
M Flange Diameter (in)1.19
M Flange Diameter (mm)30.2
MaterialSteel
T Drop (in)1.575
Working Pressure (psi)5000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 734774245 Coupling
€64.96 /unit