Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD TTR4410219G Steel Ball Seat | AH9XVP 45R328

WESTWARD TTR4410219G Steel Ball Seat

Item: AH9XVP Model: TTR4410219GCross Ref: 45R328
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Ball Seat
Compatible With SeriesNot Applicable
Fits BrandSpeedaire
Compatible With BrandSpeedAire
Compatible With Grainger Part Number3AAH8
Product TypeSteel Ball Seat

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD TTR4410219G Steel Ball Seat
€1.99 /unit