GATES 725001965 | AN7YWV

GATES 725001965 Air Brake Coupling

Item: AN7YWV Model: 725001965
Limited Availability
€39.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A1 Outside Diameter (in)0.375
A1 Outside Diameter (mm)9.5299999999999994
A2 Outside Diameter (in)0.375
A3 Outside Diameter (in)3/8
L (in)2.13
L Length (in)2.13
L Length (mm)54.1
Material360 Brass
T Drop (in)1.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 725001965 Air Brake Coupling
€39.89 /unit