Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IMPERIAL 127-CO Ratcheting Refrigeration Wrench | AC6UYZ 36J604

IMPERIAL 127-CO Ratcheting Refrigeration Wrench

Item: AC6UYZ Model: 127-COCross Ref: 36J604
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Refrigeration Wrench
FinishNickel Chrome Plated
Flexible HeadNo
Min. Arc Swing20°
Number Of Geared Teeth72
Number Of Points4
Offset25°
Overall Length5 3/8"
ReversingYes
Sae Or MetricSAE
Tether CapableStandard Tool
Wrench StyleSquare

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.52
Ship length (cm)26.67
Ship width (cm)13.46
HS code8204110030
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IMPERIAL 127-CO Ratcheting Refrigeration Wrench
€28.72 /unit