GATES 723701305 | BX4RLU

GATES 723701305 Field Attachable Coupling

Item: BX4RLU Model: 723701305
Limited Availability
€54.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Angle.90
C (in)1.78
C Cutoff (in)1.72
C Cutoff (mm)43.7
H1 Stem Hex (in)0.625
H1 Stem Hex (mm)15.88
H2 Nut Hex (in)0.75
H2 Nut Hex (mm)19.05
Hose Inside Diameter (in)0.406
Hose Inside Diameter (mm)10.3
L (in)2.9
L Length (in)2.902
L Length (mm)73.7
MaterialSteel
T Drop (in)1.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 723701305 Field Attachable Coupling
€54.73 /unit