Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 3410-5 Number Label 5 Black On Yellow 1/2 Inch Height | AH4ZLB 35TA03

BRADY 3410-5 Number Label 5 Black On Yellow 1/2 Inch Height

Item: AH4ZLB Model: 3410-5Cross Ref: 35TA03
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumber Label
Background ColorYellow
Character5
Character Height3/8"
Glow-in-the-darkNo
GradeNot Retroreflective
Indoor/outdoorIndoor
Legend ColorBlack
Markers Per Card78
MaterialVinyl
Number Of Cards1
Overall Height1/2"
Overall Width0.344"
Adhesive TypeRemoveable and Repositionable Adhesive
ApplicationGeneral Identification, Wire And Cable Labeling
Apwa Compliant ColorNo
Character ColorBlack
Character Color GradientSolid Color
Character TypeNumbers
Characters Included5
EmbossedNo
FontGothic
Includes(78) Labels
Indoor/outdoor UsageIndoor Only
Label FinishSemi Gloss
Letter CasingUppercase
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Pieces78
Package TypeSheet
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Retroreflective GradeNon Reflective
Self-spacing/aligningNo
StandardsASTM B 117, ASTM D 1000, ASTM D 2979, UL RECOGNIZED
VisibilityStandard

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)5.08
Ship length (cm)0.05
Ship width (cm)22.99
Country of OriginUS

Product Variants

ProductModelNumber Of CardsIndoor/outdoorCharacters IncludedCharacter HeightBackground ColorCharacter TypeFontOverall HeightPkg. Qty.Price
BRADY 3410-# KIT Numbr Label 0 Thru 9 1/2 Inch Height PK25 | AH3JFN 32MD87 3410-# KIT25Indoor Only0 To 93/8"YellowNumbersGothic1/2"25€124.78
BRADY 34110 Number Label 0 Thru 9 1/2 Inch Height x 11/32 Inch Width | AH3JFT 32MD91 341101Indoor Only0 To 93/8"YellowNumbersGothic1/2"1€7.07
BRADY 3410-0 Number Label 0 1/2 Inch Height x11/32 Inch Width Vinyl | AH3JMK 32MF35 3410-01Indoor-3/8"Yellow--1/2"1€8.50
BRADY 3410-1 Number Label 1 1/2 Inch Height x 11/32 Inch Width Vinyl | AH3JML 32MF36 3410-11Indoor13/8"YellowNumbersGothic1/2"1€8.03
BRADY 3410-2 Number Label 2 1/2 Inch Height x 11/32 Inch Width Vinyl | AH3JMM 32MF37 3410-21Indoor-3/8"Yellow--1/2"1€8.50
BRADY 3410-3 Number Label 3 1/2 Inch Height x 11/32 Inch Width Vinyl | AH3JMN 32MF38 3410-31Indoor-3/8"Yellow--1/2"1€8.50
BRADY 3410-6 Number Label Character 6 1/2 Inch Height x 11/32 Inch Width | AH3JMP 32MF39 3410-61Indoor-3/8"Yellow--1/2"1€8.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 3410-5 Number Label 5 Black On Yellow 1/2 Inch Height
€9.92 /unit