Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 29HZ11 Buna N Spider Insert L075 Black 11000 Rpm | AB8VKE

DAYTON 29HZ11 Buna N Spider Insert L075 Black 11000 Rpm

Item: AB8VKE Model: 29HZ11
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBuna N Spider Insert
ApplicationClose Coupling L-Type
ColorBlack
Coupling Weight (lb.)0.029 lbs.
Fail SafeYes
For Misalignment TypeAngular, Parallel
Height1.732"
Hp @ 100 Rpm7/50 hp
Hp Rating @ 100 Rpm7/50 hp
Hp Rating @ 1200 Rpm1 67/100 hp
Hp Rating @ 1800 Rpm2 51/100 hp
Hp Rating @ 3600 Rpm5 3/100 hp
Length0.441"
MaterialBuna N
Material - SpidersBuna N
Max. Parallel Misalignment0.015"
Number Of Teeth6
Outside Dia.1 47/64"
Parallel Misalignment0.015"
Resistance PropertiesOil Resistant
Serviceable Temp. Range (f)+104°F to +212°F
SizeL075
Spider Width11/25"
System Of MeasurementInch
Torque88.2 lbs.-in.
TypeBuna N Spider
Width1.732"
Zero BacklashNo
Angular Misalignment
Axial Motion0.015 mm
Compatible Hub Manufacturer Part NumberL075
Coupling SizeL075
Durometer Hardness80A
Horsepower @ 100 Rpm0.14 hp
Horsepower @ Rpm1.7 hp @ 1200 RPM, 2.6 hp @ 1800 RPM, 5.1 hp @ 3600 RPM
Maximum Operating Temperature212°F
Maximum Speed11000 RPM
Minimum Operating Temperature-40°F
Outside Diameter1 47/64"
Rated Torque90 lbs.-in.
Spider MaterialBuna N
Spider TypeSolid Center Spider

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)4.57
HS code4016996050
Country of OriginCN

Product Variants

ProductModelOutside Dia.TorqueHeightCoupling Weight (lb.)Hp Rating @ 1200 RpmHp Rating @ 1800 RpmHp Rating @ 3600 RpmSizePrice
DAYTON 29HZ05 Buna N Spider Insert L150t Blck 5000 Rpm | AB8VJY 29HZ053 47/64"1260 lbs.-in.3.732"0.228 lbs.23 99/100 hp35 49/50 hp71 97/100 hpL150€38.47
DAYTON 29HZ06 Buna N Spider Insert L190 Black 5000 Rpm | AB8VJZ 29HZ064 15/32"1702 lbs.-in.4.469"0.29 lbs.32 2/5 hp48 3/5 hp97 11/50 hpL190€48.85
DAYTON 29HZ07 Buna N Spider Insert L100/l099 7000 Rpm | AB8VKA 29HZ072 17/32"315 lbs.-in., 415 lbs.-in.2 13/25"0.075 lbs.----€20.79
DAYTON 29HZ08 Buna N Spider Insert L090/l095 7000 Rpm | AB8VKB 29HZ082 3/32"189 lbs.-in., 315 lbs.-in.2.087"0.036 lbs.----€5.07
DAYTON 29HZ09 Buna N Spider Insert L070 Black 14000 Rpm | AB8VKC 29HZ091 23/64"44.1 lbs.-in.1.339"0.015 lbs.83/100 hp1 1/4 hp2 51/100 hpL070€4.94
DAYTON 29HZ10 Buna N Spider Insert L050 Black 18000 Rpm | AB8VKD 29HZ101 1/16"25.8 lbs.-in.1.063"0.012 lbs.49/100 hp73/100 hp1 47/100 hpL050€3.37
DAYTON 29HZ12 Buna N Spider Insert L110 Black 5000 Rpm | AB8VKF 29HZ123 19/64"788 lbs.-in.3.287"0.138 lbs.15 hp22 1/2 hp45 1/100 hpL110€27.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 29HZ11 Buna N Spider Insert L075 Black 11000 Rpm
€8.09 /unit