GATES 46631548 Air Duct Hose, 1.88 Inch I.D, 2.12 Inch O.D, 15 PSI, Black

Item: BX8AVE Model: 46631548
Limited Availability
€32.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Duct Hose
CautionNot Recommended For Conveying Liquids
ColorBlack
Cover MaterialChloroprene
Cover TypeType A
Design Factor Construction4:1
Inside Dia.1 22/25"
Min. Bending Radius1 4/5"
Operating Pressure15 psi
Operating Temp. Range-30°F to +250°F
Outside Dia.2 3/25"
Recommended ForHeavy-Duty Heating And Ventilating Applications, Such As Air Intake For Butane Conversion Units, Air And Heater Ducts, Defroster Lines, Air Cleaner Connections To Carburetor, Exhaust Ducts, Vent Lines For Trailer Sewers And Drains.
ReinforcementMultiple plies, Synthetic Textile, Dual Wire Helix
Tube MaterialChloroprene
Tube TypeType A
Vacuum Pressure15 in. hg
Weight0.58 lbs.

Shipping Info:

Ship weight (kg) 0.261

Product Variants

ProductModelMin. Bending RadiusOperating PressureInside Dia.Tube MaterialColorCover MaterialPrice
GATES 46631580 | AN9VXD 4663158012"10 psi-ChloropreneBlackChloroprene€72.31
GATES 46631530 | BX8AUU 466315301"20 psi1 1/4"ChloropreneBlackChloroprene€28.33
GATES 46631543 | BX8AUX 466315431 4/5"15 psi1.63"ChloropreneBlackChloroprene€31.05
GATES 46631560 | BX8AUY 466315602 1/2"10 psi2.38"ChloropreneBlackChloroprene€37.34
GATES 46631540 | BX8AUZ 466315401 1/2"15 psi1 1/2"ChloropreneBlackChloroprene€29.78
GATES 46631569 | BX8AVA 4663156910"10 psi3.13"ChloropreneBlackChloroprene€44.79
GATES 46631516 | BX8AVB 466315161"20 psi3/4"ChloropreneBlackChloroprene€24.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46631548 Air Duct Hose, 1.88 Inch I.D, 2.12 Inch O.D, 15 PSI, Black
€32.81 /unit