Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-1746 Graphite Flange Gasket, 6-1/2 Inch Outside Diameter, Dark Gray | CF2BLW 55YY79

USA SEALING BULK-FG-1746 Graphite Flange Gasket, 6-1/2 Inch Outside Diameter, Dark Gray

Item: CF2BLW Model: BULK-FG-1746Cross Ref: 55YY79
Limited Availability
€8.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes8
ColorGray
Inside Dia.2 3/8"
Metal DetectableNo
Outside Dia.6 1/2"
Pipe Size2"
Thickness0.062"
TypeFull Face
Binder MaterialNone
Bolt Hole Diameter3/4"
Fda ApprovedNo
For Flange Ansi ClassClass 300
For Pipe Size2"
Gasket MaterialGraphite
Gasket TypeFull Face Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Insert MaterialNone
Inside Diameter2 3/8"
Maximum Operating Pressure300 psi
Maximum Operating Temperature975°F
Minimum Operating Temperature-400°F
Number Of Bolt Holes8
Outside Diameter6 1/2"
Resistance PropertiesChemical Resistant, Heat Resistant
StandardsASME B16.21
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.09
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectableBolt HolesPrice
USA SEALING BULK-FG-1769 Graphite Flange Gasket, 6-1/2 Inch Outside Diameter, Dark Gray | CF2BLX 55YY90 BULK-FG-17692 3/8"6 1/2"GrayNo8€13.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-1746 Graphite Flange Gasket, 6-1/2 Inch Outside Diameter, Dark Gray
€8.93 /unit