Flat Shipping

Flat Shipping at €24.99 + VAT

GASTEC 5LB Detector Tube, Sulfur Dioxide, 0.05 To 10.0 Ppm, 10 PK | CP6HMT

GASTEC 5LB Detector Tube, Sulfur Dioxide, 0.05 To 10.0 Ppm, 10 PK

Item: CP6HMT Model: 5LBCross Ref: 3YYH1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Detects ForSulfur Dioxide
For Use WithGastec Pump
MaterialGlass
Measurement Range0.05 ppm to 10 ppm
TipBreak Off
ApplicationIndustrial Safety And Health
Break-off TipYes
CalibratedYes
Color ChangeYellowish Green To Yellow
Compatible PumpGASTEC GV-100
Gas DetectedSulphur Dioxide
Maximum Operating Temperature [new]104°F
Minimum Operating Temperature [new]32°F
Operating Pressure912 hPa to 1114 hPa
Product TypeGas Detection Tube
Sampling MethodWith Pump
Sampling Time2 min.
Sampling Volume200 mL (2 Pump Stroke)
Shelf Life3 yrs.
Tube MaterialGlass

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGas DetectedMaterialTipBreak-off TipCalibratedTube MaterialSampling MethodPkg. Qty.Price
GASTEC 6LLP Pipeline Dewpoint Detector Tube, Water Vapor, 2 to 10 lb/ mmcf, 10 PK | CP6HKG 6LLP-GlassBreak Off----10€98.15
GASTEC 121P Automatic Gas Sampling Tube, Benzene, 200 to 5500 ppm, 10 Pack | CP6HKK 121PBenzeneGlassBreak OffYesYesGlass-10€110.00
GASTEC 91PL Sampling Tube, Formaldehyde Gas, 0.01 To 0.8 Ppm, 10 PK | CP6HKL 91PL-GlassBreak Off----10€110.00
GASTEC 91TP Sampling Tube, Formaldehyde Gas, 0.01 To 1.75 Ppm, 10 PK | CP6HKM 91TP-GlassBreak Off----10€110.00
GASTEC 92L Detector Tube, Acetaldehyde, 1 To 20 Ppm, 10 PK | CP6HKP 92L-GlassBreak Off----10€104.92
GASTEC 81L Detector Tube, Acetic Acid, 0.125 To 25.0 Ppm, 10 PK | CP6HKQ 81L-GlassBreak Off----10€104.25
GASTEC 3HM Detector Tube, A mmonia, 0.05 To 3.52% V/V Measuring Range, 10 PK | CP6HKR 3HM-GlassBreak Off----10€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GASTEC 5LB Detector Tube, Sulfur Dioxide, 0.05 To 10.0 Ppm, 10 PK
€113.05 /pack