Flat Shipping

Flat Shipping at €24.99 + VAT

GARLOCK SEALING TECHNOLOGIES RWI-304T-150-0100 Flange Gasket, 1 Inch Pipe Size, 2 5/8 Inch Outside Dia, 11/64 Inch Thick | CP6HCM

GARLOCK SEALING TECHNOLOGIES RWI-304T-150-0100 Flange Gasket, 1 Inch Pipe Size, 2 5/8 Inch Outside Dia, 11/64 Inch Thick

Item: CP6HCM Model: RWI-304T-150-0100Cross Ref: 4CYX8
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ClassClass 150
Fitter MaterialPTFE
Flange ClassClass 150
Inner Ring GradeGrade 304
Inner Ring MaterialStainless Steel
Inside Dia.1.062"
Metal DetectableYes
Outer Ring MaterialCarbon Steel
Outside Dia.2 5/8"
Pipe Size1"
Temp. Range-320°F to +500°F
Thickness0.172"
Winding GradeGrade 304
Winding MaterialStainless Steel
Fda ApprovedNo
Filler MaterialPTFE
For Pipe Size1"
Inside Diameter1 1/16"
Outside Diameter2 5/8"
Outside Rim ColorYellow
StandardsASME B16.20, ASME B16.5, ASME/ANSI
Stripe ColorWhite

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMetal DetectableInside Dia.Outside Dia.ColorTemp. RangeFlange ClassMax. PressureClassPrice
GARLOCK 9900RG-0150-062-0150 Flange Gasket, 1 1/2 Inch Pipe Size, 3 3/8 Inch Outside Dia, 1 29/32 Inch Inside Dia | CP6GZF 9900RG-0150-062-0150No1.906"3 3/8"Mahogany-100°C to +1000°CClass 1502000 psi-€5.73
GARLOCK 9900RG-0150-125-0150 Flange Gasket, 1 1/2 Inch Pipe Size, 3 3/8 Inch Outside Dia, 1 29/32 Inch Inside Dia | CP6GZG 9900RG-0150-125-0150No1.906"3 3/8"Mahogany-100°C to +1000°CClass 1502000 psi-€11.49
GARLOCK 9900RG-0150-062-0100 Flange Gasket, 1 Inch Pipe Size, 2 5/8 Inch Outside Dia, 1 5/16 Inch Inside Dia | CP6GZH 9900RG-0150-062-0100No1.312"2 5/8"Mahogany-100°C to +1000°CClass 1502000 psi-€3.48
GARLOCK 9900RG-0150-125-0100 Flange Gasket, 1 Inch Pipe Size, 2 5/8 Inch Outside Dia, 1 5/16 Inch Inside Dia | CP6GZJ 9900RG-0150-125-0100No1.312"2 5/8"Mahogany-100°C to +1000°CClass 1502000 psi-€6.97
GARLOCK 9900RG-0150-062-0050 Flange Gasket, 1/2 Inch Pipe Size, 1 7/8 Inch Outside Dia, 27/32 Inch Inside Dia | CP6GZK 9900RG-0150-062-0050No0.844"1 7/8"Mahogany-100°C to +1000°CClass 1502000 psi-€1.77
GARLOCK 9900RG-0150-125-0050 Flange Gasket, 1/2 Inch Pipe Size, 1 7/8 Inch Outside Dia, 27/32 Inch Inside Dia | CP6GZL 9900RG-0150-125-0050No0.844"1 7/8"Mahogany-100°C to +1000°CClass 1502000 psi-€3.56
GARLOCK 9900RG-0150-125-0250 Flange Gasket, 2 1/2 Inch Pipe Size, 4 7/8 Inch Outside Dia, 2 7/8 Inch Inside Dia | CP6GZM 9900RG-0150-125-0250No2 7/8"4 7/8"Mahogany-100°C to +1000°CClass 1502000 psi-€24.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARLOCK SEALING TECHNOLOGIES RWI-304T-150-0100 Flange Gasket, 1 Inch Pipe Size, 2 5/8 Inch Outside Dia, 11/64 Inch Thick