VESTIL C-130-2 Aluminium Ladder Cart 2-Steps 300 lb Capacity | AG7NXD

VESTIL C-130-2 Ladder Cart, Aluminium, 300 Lb. Capacity

Item: AG7NXD Model: C-130-2
In Stock

Get it by Friday, Jun 13

€118.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConvertible Ladder/Cart
Base Length20"
Collapsed Depth14"
ColorSilver
Depth3 1/2"
Hand Truck Capacity130 lbs. , 300 lbs.
Handrails IncludedNo
Height39"
Length3 1/2"
MaterialAluminum
Noseplate Width15"
Number Of Steps2
Number Of Wheels2
Step Depth8 1/4"
Step MaterialPlastic
Step Spacing10"
Step Width15"
Wheel Diameter4"
Wheel TypePoly On Poly
Wheel Width1"
Width18 1/2"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)12.7
Ship length (cm)101.6
Ship width (cm)50.8
HS code7616995030
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL C-130-2 Ladder Cart, Aluminium, 300 Lb. Capacity
€118.78 /unit