Flat Shipping

Flat Shipping at €24.99 + VAT

GARDNER BENDER PS-275N Cable Staple 3/4in Plastic Romex - Pack Of 250 | AE9RUL 6LVF2

GARDNER BENDER PS-275N Cable Staple, White, 3/4 In Size, Plastic, Steel, 250 Pk

Item: AE9RUL Model: PS-275NCross Ref: 6LVF2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Staple
ColorWhite
FinishZinc Plated
For Use OnWood
For Wire/cable TypeNM Cable, UF Cable
MaterialPlastic, Steel
Size3/4"
Compatible MaterialWood
Crown Width3/4"
Pack SizeSmall Pack
Product TypeCable Staple
Resistance PropertiesCorrosion Resistant, Rust Resistant

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)15.24
HS code7317002000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER PS-275N Cable Staple, White, 3/4 In Size, Plastic, Steel, 250 Pk
€20.91 /unit