Flat Shipping

Flat Shipping at €24.99 + VAT

MAXCORE TE31SWW6MO2.0X1.5-PO Concentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld | CT2JTE

MAXCORE TE31SWW6MO2.0X1.5-PO Concentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld

Item: CT2JTE Model: TE31SWW6MO2.0X1.5-POCross Ref: 792N83
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,353.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcentric Reducer
ApplicationActive Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications
ColorSilver
Exterior Finish32 RA
Exterior Smoothness32µin.
Fitting Side A Connection TypeOrbital Weld
Fitting Side A Tube Outer Diameter1 1/2"
Fitting Side B Connection TypeOrbital Weld
Fitting Side B Tube Outer Diameter2"
GradeGrade 6Mo
Interior FinishElectro Polished
Interior Smoothness20µin.
MaterialStainless Steel
Overall Length2 1/2"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeConcentric Reducer
Thread Sealant TypeBlank
Wall Thickness0.065"
Fitting MaterialStainless Steel
Fitting Wall Thickness0.065"
Material Grade6MO
StandardsASME BPE

Shipping Info:

Ship weight (kg) 0.2403
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessOverall LengthSpecific Fitting ShapeInterior FinishFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterExterior FinishFitting Side A Connection TypePrice
MAXCORE TE31SWW6MO1.5X.5-PL Concentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld | CT2JTD TE31SWW6MO1.5X.5-PL0.065"2 1/2"Concentric ReducerMechanical Polished1/2"1 1/2"32 RAOrbital Weld€468.27
MAXCORE TE31SWW6MO4.0X1.0-PL Concentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld | CT2JTF TE31SWW6MO4.0X1.0-PL0.083"4 1/4"Concentric ReducerMechanical Polished1"4"32 RAOrbital Weld€4,321.61
MAXCORE TE31SWW6MO3.0X.75-PL Concentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld | CT2JTG TE31SWW6MO3.0X.75-PL0.065"3 1/2"Concentric ReducerMechanical Polished3/4"3"32 RAOrbital Weld€2,294.42
MAXCORE TE31SWW6MO1.5X1.0-PO Concentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld | CT2JTH TE31SWW6MO1.5X1.0-PO0.065"2 1/2"Concentric ReducerElectro Polished1"1 1/2"32 RAOrbital Weld€859.82
MAXCORE TE31SWW6MO2.5X.75-PO Concentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld | CT2JTJ TE31SWW6MO2.5X.75-PO0.065"3"Concentric ReducerElectro Polished3/4"2 1/2"32 RAOrbital Weld€1,576.30
MAXCORE TE31SWW6MO1.0X.5-PL Concentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld | CT2JTK TE31SWW6MO1.0X.5-PL0.065"2 1/2"Concentric ReducerMechanical Polished1/2"1"32 RAOrbital Weld€534.97
MAXCORE TE31SWW6MO4.0X.75-PL Concentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld | CT2JTL TE31SWW6MO4.0X.75-PL0.083"4 1/4"Concentric ReducerMechanical Polished3/4"4"32 RAOrbital Weld€4,553.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXCORE TE31SWW6MO2.0X1.5-PO Concentric Reducer, 6Mo Stainless Steel, Orbital Weld X Orbital Weld
€1,353.59 /unit