Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GARDNER BENDER GSE-410 Cable Staple 1-1/8in Steel Service Entrance - Pack Of 100 | AE9RUP 6LVF5

GARDNER BENDER GSE-410 Cable Staple, Metal, 1 1/8 In Size, Steel, 100 Pk

Item: AE9RUP Model: GSE-410Cross Ref: 6LVF5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Staple
ColorMetal
For Use OnWood
Height1 1/2"
MaterialSteel
Number Of Wires1
Size1 1/8"
Width1 22/25"

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)11.18
Ship length (cm)8.89
Ship width (cm)6.1
HS code7317005590
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER GSE-410 Cable Staple, Metal, 1 1/8 In Size, Steel, 100 Pk
€9.29 /unit