Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FUNCTIONAL DEVICES INC / RIB RIB01P Enclosed Pre-wired Relay Dpdt 20a@300vac | AB9QMF 2ETC1

FUNCTIONAL DEVICES INC / RIB RIB01P Enclosed Pre-wired Relay Dpdt 20a@300vac

Item: AB9QMF Model: RIB01PCross Ref: 2ETC1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€110.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Pre-Wired Relay
Coil Voltage120V AC
Contact Amp Rating (resistive)20A
Contact FormDPDT
Contact MaterialGold Flashed Silver Cadmium Oxide
Depth1 4/5"
Frequency50/60 Hz
Height4"
Hp @ 120v1 hp
Hp @ 240v2 hp
Lead Length16"
Response Time18 ms
Width4"

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)16.51
Ship length (cm)11.18
Ship width (cm)6.86
HS code8536490080
Country of OriginUS

Product Details:

    • Sub-Brand: RIB

Product Variants

ProductModelContact FormCoil VoltageResponse TimeHp @ 120vHp @ 240vDepthHeightDimensionsPrice
FUNCTIONAL DEVICES INC / RIB RIBU1C-N4 Enclosed Pre-wired Relay Spdt 10a@277vac | AB9QLQ 2ERZ5 RIBU1C-N4SPDT10-30V AC/DC/120V AC20 ms1/3 hp, 1/6 hp1/3 hp, 1/6 hp1 1/2"1.7"-€28.84
FUNCTIONAL DEVICES INC / RIB RIBH1S Enclosed Pre-wired Relay Spst 10a@277vac | AB9QLU 2ERZ8 RIBH1SSPST10-30V AC/DC/208-277V AC20 ms1/3 hp, 1/6 hp1/3 hp, 1/6 hp1 4/5"2.3"-€39.07
FUNCTIONAL DEVICES INC / RIB RIBU1S Enclosed Pre-wired Relay Spst 10a@277vac | AB9QLV 2ERZ9 RIBU1SSPST10-30V AC/DC/120V AC20 ms1/3 hp, 1/6 hp1/3 hp, 1/6 hp1 4/5"2.3"-€36.21
FUNCTIONAL DEVICES INC / RIB RIBL3C Enclosed Pre-wired Relay (3) Spst 10a | AB9QLW 2ETA1 RIBL3C(3) SPST10-30V AC/DC20 ms1/3 hp, 1/6 hp1/3 hp, 1/6 hp1 4/5"4"-€55.07
FUNCTIONAL DEVICES INC / RIB RIBL4C Enclosed Pre-wired Relay (3)spst Spdt10a | AB9QLX 2ETA2 RIBL4C(3) SPST, (1) SPDT10-30V AC/DC20 ms1/3 hp, 1/6 hp1/3 hp, 1/6 hp1 4/5"4"-€61.94
FUNCTIONAL DEVICES INC / RIB RIB2401D Enclosed Pre-wired Relay Dpdt 10a@30vdc | AB9QLY 2ETA3 RIB2401DDPDT24V AC/DC/120V AC20 ms1/2 hp, 1/3 hp1/2 hp, 1/3 hp1 1/2"1.7"-€31.17
FUNCTIONAL DEVICES INC / RIB RIB2402D Enclosed Pre-wired Relay Dpdt 10a@30vdc | AB9QLZ 2ETA4 RIB2402DDPDT24V AC/DC/208-277V AC20 ms1/2 hp, 1/3 hp1/2 hp, 1/3 hp1 1/2"1.7"-€37.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUNCTIONAL DEVICES INC / RIB RIB01P Enclosed Pre-wired Relay Dpdt 20a@300vac
€110.72 /unit