Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 52JE36 AC Gearmotor, Nameplate RPM 20, Max. Torque 13 Inch-Lbs., Enclosure Open | CD2YVF 52JE36

DAYTON 52JE36 AC Gearmotor, Nameplate RPM 20, Max. Torque 13 Inch-Lbs., Enclosure Open

Item: CD2YVF Model: 52JE36
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€111.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Amps0.35A
Bearing TypeSintered Bronze Sleeve
Capacitor RequiredYes
Enclosure TypeOpen
FinishUnpainted
Frequency50/60 Hz
Full Load Amps0.35A
Gear Case MaterialDie Cast Zinc
Gear MaterialSintered Steel
Gear Ratio123:1
Gear TypeSpur
Gearmotor EnclosureOpen
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationParallel
Gearmotor Shaft TypeSingle
GearsSpur
Housing MaterialDie Cast Zinc
Input Hp1/10 hp
Length Less Shaft3 1/2"
LubricationGrease Filled
Max. Ambient Temp.40°C
Maximum Torque13 lbs.-in.
Motor Shaft DesignFlat
Mount Hole Center-to-center Length3.53"
Mount Hole Center-to-center Width1.69"
Mount TypeAny Position
Mounting OrientationAll Angle , Any Angle
Nameplate Rpm20 RPM
Nameplate Rpm Range16-30 RPM
No Load Rpm26 RPM
No. Of Output Shafts1
Number Of Brake Discs Required0
Number Of Output Shafts1
Operating Voltage115V AC
Output Shaft Dia.1/4"
Output Shaft Height1.09"
Output Shaft Length1"
Overall Height4.3"
Overall Length3 1/2"
Overall Width2.19"
Overhung Load30 lbs.
Phase1
Reversible Shaft OutputYes
RotationCW/CCW
Rpm @ 50 Hz16 RPM
Service Factor1
ShaftSingle Output
Shaft Dia.1/4"
Shaft Length1"
Shaft OrientationParallel
Shaft TypeSingle
Thermal ProtectionAuto
TypeAC Gearmotor , Permanent Split Capacitor
ApplicationAgriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food And Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet And Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Base To Center Of Shaft1.09"
Brake TypeNone
Full Load Current0.35A
Housing Material FinishUnpainted
Input Horsepower0.1 hp
Maximum Ambient Temperature104°F
Motor EnclosureOpen Air Over
Motor Insulation ClassClass B
Motor TypePermanent Split Capacitor
Nameplate Speed20 RPM
No Load Speed26 RPM
Output Shaft Diameter1/4"
Overhung Load Capacity30 lbs.-ft.
StandardsUL RECOGNIZED
Starting Torque18 lbs.-in.

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)10.92
Ship length (cm)11.43
Ship width (cm)5.56
Country of OriginMX

Product Variants

ProductModelShaft OrientationMounting OrientationGear RatioNameplate Rpm RangeOperating VoltageBrake TypeRotationInverter RatedPrice
DAYTON 4FDY4 Ac Gearmotor 30 Rpm Tefc 208-230/460v | AD7LME 4FDY4Right AngleAny Angle57:116-30 RPM208-230/460V AC-Reversible-€2,217.57
DAYTON 4FDY5 Ac Gearmotor 45 Rpm Tefc 208-230/460v | AD7LMF 4FDY5Right AngleAny Angle37:131-50 RPM208-230/460V AC-Reversible-€2,814.36
DAYTON 4FDY6 Ac Gearmotor 68 Rpm Tefc 208-230/460v | AD7LMG 4FDY6Right AngleAny Angle25:151-75 RPM208-230/460V AC-Reversible-€2,362.48
DAYTON 4FDY8 Ac Gearmotor 30 Rpm Tefc 208-230/460v | AD7LMH 4FDY8Right AngleAny Angle57:116-30 RPM208-230/460V AC-Reversible-€2,157.61
DAYTON 4FDZ4 Ac Gearmotor 157 Rpm Ofc 208-230/460vac | AD7LMN 4FDZ4ParallelHorizontal11:1151-200 RPM208-230/460V AC-Reversible-€1,444.83
DAYTON 4Z384 Ac Gearmotor 27 Rpm Tefc 208-230/460v | AE2QVU 4Z384ParallelAny Angle64:116-30 RPM208-230/460V ACAdaptable To 2LYV2ReversibleNo€1,246.39
DAYTON 4Z385 Ac Gearmotor 40 Rpm Tefc 208-230/460v | AE2QVV 4Z385ParallelAny Angle43:131-50 RPM208-230/460V ACAdaptable To 2LYV2ReversibleNo€1,087.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 52JE36 AC Gearmotor, Nameplate RPM 20, Max. Torque 13 Inch-Lbs., Enclosure Open
€111.96 /unit