FUJI ELECTRIC FRN030F1S-2U Variable Frequency Drive 30 HP 200-230V | AD9QAJ 4UAH6

FUJI ELECTRIC FRN030F1S-2U Variable Frequency Drive 30 HP 200-230V

Item: AD9QAJ Model: FRN030F1S-2UCross Ref: 4UAH6
In Stock

Get it by Tuesday, Jun 10

€2,467.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Adjustable Acceleration Time3600 sec.
Adjustable Deceleration Time3600 sec.
Control TypeKeypad, Remote
Depth8.46"
Digital ReadoutYes
Display TypeLED
DisplaysRPM
Dynamic BrakingYes
Height15 3/4"
Input Phase3
Key Pad LockoutYes
Max. Hp30 hp
Max. Output Amps88A
Output Frequency0.1-120 Hz
Output Voltage200-240V AC
ProtectionOver Breaking, Overvoltage, Undervoltage, Motor Thermal Overload, Drive Thermal Overload, Phase To Phase Or Phase To Ground Short Circuit, Phase Failure
Start/stop ControlProgrammable
Starting Torque200%
Torque @ 1 Hz200%
Width9 21/25"

Shipping Info:

Ship weight (kg) 13.4775
Ship height (cm)29.72
Ship length (cm)47.24
Ship width (cm)32.26
HS code8504404000
Country of OriginCN

Product Details:

    • Output Phase AC (3)

Product Variants

ProductModelOutput VoltageHeightDepthMax. HpStarting TorqueInput PhaseStart/stop ControlKey Pad LockoutPrice
FUJI ELECTRIC FRN0020C2S-2U Variable Frequency Drive 5 HP 200-230V | AD9FJM 4RG39 FRN0020C2S-2U200-230V AC7.09"5.47"5 hp-3Programmable-€459.96
FUJI ELECTRIC FRN005F1S-2U Variable Frequency Drive 5 HP 200-230V | AD9QAC 4UAG9 FRN005F1S-2U200-240V AC10 6/25"6.42"5 hp200%3ProgrammableYes€740.52
FUJI ELECTRIC FRN007F1S-2U Variable Frequency Drive 7.5HP 200-230V | AD9QAD 4UAH1 FRN007F1S-2U200-240V AC10 6/25"8.46"7 1/2 hp200%3ProgrammableYes€843.60
FUJI ELECTRIC FRN040F1S-2U Variable Frequency Drive 40 HP 200-230V | AD9QAK 4UAH7 FRN040F1S-2U200-240V AC21.65"10 1/25"40 hp200%3ProgrammableYes€2,926.48
FUJI ELECTRIC FRN003G11W-2UX Variable Frequency Drive 3 HP 200-230V | AE4AXT 5HV39 FRN003G11W-2UX200-230V AC10 6/25"5.71"3 hp200%3--€1,976.40
FUJI ELECTRIC FRN007P11W-2UX Variable Frequency Drive 7.5HP 200-230V | AE4AXV 5HV41 FRN007P11W-2UX200-230V AC10 6/25"7 17/25"7 1/2 hp0.5 N-m3--€2,363.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC FRN030F1S-2U Variable Frequency Drive 30 HP 200-230V
€2,467.08 /unit