FUJI ELECTRIC FRN007P11W-2UX Variable Frequency Drive 7.5HP 200-230V | AE4AXV 5HV41

FUJI ELECTRIC FRN007P11W-2UX Variable Frequency Drive 7.5HP 200-230V

Item: AE4AXV Model: FRN007P11W-2UXCross Ref: 5HV41
In Stock

Get it by Tuesday, Jun 10

€2,363.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Depth7 17/25"
Display TypeLCD, LED
DisplaysFrequency, Conveyor Speed, Input Volts, Output Amps, RPM
Height10 6/25"
Input Phase3
Max. Hp7 1/2 hp
Max. Output Amps22A
Output Frequency50/60 Hz
Output Voltage200-230V AC
ProtectionOverload, Overvoltage, Undervoltage, Input Phase Loss, Overheating, Short-Circuit, Ground Fault, Motor Overload, Db Resistor Overheating, Stall Prevention, Output Phase Loss, Motor Protection By Ptc Thermistor, Auto Reset
Starting Torque0.5 N-m
Width8.66"
Accepts Input Control SignalRemote Contact
ApplicationFans, Pumps
EnclosureTotally Enclosed
Input Phase Ac3
Input Voltage230V AC
Output Phase Ac3
Overall Depth7 3/4"
Overall Height10 1/2"
Overall Width8 5/8"
StandardsUL LISTED, CUL, ECM, TUV, IEC 61800-2, IEC 61800-3
Start/stop ControlManual
StyleHeat Sink
With Line Contactor / No Line ContactorNo Line Contactor

Shipping Info:

Ship weight (kg) 7.08
Ship height (cm)31.24
Ship length (cm)34.29
Ship width (cm)30.23
HS code8504404000
Country of OriginJP

Product Details:

    • Output Phase AC (3)

Product Variants

ProductModelOutput VoltageHeightDepthMax. HpStarting TorqueInput PhaseStart/stop ControlKey Pad LockoutPrice
FUJI ELECTRIC FRN0020C2S-2U Variable Frequency Drive 5 HP 200-230V | AD9FJM 4RG39 FRN0020C2S-2U200-230V AC7.09"5.47"5 hp-3Programmable-€459.96
FUJI ELECTRIC FRN005F1S-2U Variable Frequency Drive 5 HP 200-230V | AD9QAC 4UAG9 FRN005F1S-2U200-240V AC10 6/25"6.42"5 hp200%3ProgrammableYes€740.52
FUJI ELECTRIC FRN007F1S-2U Variable Frequency Drive 7.5HP 200-230V | AD9QAD 4UAH1 FRN007F1S-2U200-240V AC10 6/25"8.46"7 1/2 hp200%3ProgrammableYes€843.60
FUJI ELECTRIC FRN030F1S-2U Variable Frequency Drive 30 HP 200-230V | AD9QAJ 4UAH6 FRN030F1S-2U200-240V AC15 3/4"8.46"30 hp200%3ProgrammableYes€2,325.52
FUJI ELECTRIC FRN040F1S-2U Variable Frequency Drive 40 HP 200-230V | AD9QAK 4UAH7 FRN040F1S-2U200-240V AC21.65"10 1/25"40 hp200%3ProgrammableYes€2,926.48
FUJI ELECTRIC FRN003G11W-2UX Variable Frequency Drive 3 HP 200-230V | AE4AXT 5HV39 FRN003G11W-2UX200-230V AC10 6/25"5.71"3 hp200%3--€1,976.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC FRN007P11W-2UX Variable Frequency Drive 7.5HP 200-230V
€2,363.85 /unit