Item | Variable Frequency Drive |
Adjustable Acceleration Time | 0 sec. to 6000 sec. |
Adjustable Deceleration Time | 0 sec. to 6000 sec. |
Application | Fans, Pumps, Wire Drawing |
Brake Chopper Included | Yes |
Bypass Included | No |
Color | Blue |
Control Type | Communication Option Adapter, Remote Keypad |
Digital Readout | Output Current, Output Voltage, Calculated Torque [%], Input Power [kW], Timer (Timer Operation)[S], Load Factor [%], Motor Output [kW] |
Display Type | LED |
Displays | Operations, Alarms, Status of I/O, System Operation, Associated Value Conversion |
Dynamic Braking | Yes |
Enclosure Rating | NEMA 1 |
Enclosure Type | Open |
Ethernet Port Included | No |
Input Frequency | 50/60 Hz |
Input Phase | 3 |
Input Type | Analog, Digital |
Input Voltage | 200-240V AC |
Key Pad Lockout | Password Lockout |
Max. Output Amps | 6A |
No. Of Inputs | 7 |
No. Of Output | 5 |
Output Frequency | 500 Hz |
Output Phase | 3 |
Output Power | 2 hp |
Output Type | Analog, Digital |
Output Voltage | 0-230V AC |
Overall Depth | 5 1/4" |
Overall Height | 5" |
Overall Width | 2 3/4" |
Protection | Auto-Reset, Auto-Restart After Momentary Power Failure, Droop Control, Overload Stopping |
Series | FRENIC - ACE Series |
Start/stop Control | Programmable |
Starting Torque | 200% |
Style | Heat Sink |
Torque Application | Constant Torque, Variable Torque |
Accepts Input Control Signal | Remote Contact |
Enclosure | Open |
Input Phase Ac | 3 |
Input Voltage Range | 200-240V AC +10%, -15% |
Number Of Inputs | (5) Digital, (2) Analog |
Number Of Outputs | (3) Digital, (2) Analog |
Output Phase Ac | 3 |
Standards | UL/CUL 508C C22.2 NO.14, CE, ROHS, GOST-R, KC |
With Line Contactor / No Line Contactor | No Line Contactor |