Flat Shipping

Flat Shipping at €24.99 + VAT

FROST KING V27GA Weatherseal 10 Feet Gray Epdm | AD4TFA 43Y828

FROST KING V27GA Weatherseal 10 Feet Gray Epdm

Item: AD4TFA Model: V27GACross Ref: 43Y828
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDraft Seal
ColorGray
Insert ColorGray
Insert MaterialEPDM
Length10 ft.
MaterialEPDM
Mounting TypeTape
Overall Height0.312" , 5/16"
Overall Length10 ft.
Overall Width0.562" , 9/16"
Sold AsRoll
Stays Flexible To+10°F to +140°F
Adhesive BondStandard
Mounting LocationDoor, Window
Mounting StyleSelf Adhesive
Product TypeWeather Seal
RibbingRibbed
Seal ShapeFlat
Seal TypeTape

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)3.3
Ship length (cm)22.86
Ship width (cm)19.05
HS code4008110000
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall HeightOverall LengthMaterialMounting TypeColorInsert MaterialInsert ColorPrice
FROST KING V27WA Weatherseal 10 Feet White Epdm | AD4TEZ 43Y827 V27WA0.562"0.312"10 ft.EPDMTapeWhiteEPDMWhite€17.25
FROST KING S258/17H Weatherseal 17 Feet Gray Felt | AD4TFC 43Y830 S258/17H5/8"0.188"17 ft.FeltNail, Staple, TackGrayFeltGray€2.51
FROST KING S214/17H Weatherseal 17 Feet Gray Felt | AD4TFD 43Y831 S214/17H1 1/4"0.188"17 ft.FeltNail, Staple, TackGrayFeltGray€4.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FROST KING V27GA Weatherseal 10 Feet Gray Epdm
€15.70 /unit