Flat Shipping

Flat Shipping at €24.99 + VAT

YALE 1101BFX689 Door Closer, Non Hold Open, Non-Handed, 9 1/16 Inch Housing Lg, 2 5/8 Inch Housing Dp | CP2NZA

YALE 1101BFX689 Door Closer, Non Hold Open, Non-Handed, 9 1/16 Inch Housing Lg, 2 5/8 Inch Housing Dp

Item: CP2NZA Model: 1101BFX689Cross Ref: 5VRY5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€170.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantYes
Arm MaterialAluminum
Arm TypeParallel, Regular
Closer Mounting StyleParallel, Regular, Top Jamb
Closer TypeNon Hold Open
ColorAluminum
Exterior Door Width36"
FinishAluminum Paint
Hand OrientationNon Handed
Housing Depth2 5/8"
Housing Height1 7/8"
Housing Length9.062"
Hydraulic/pneumaticHydraulic
IncludesAdjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve, Mounting Hardware
Interior / ExteriorInterior And Exterior
Interior Door Width48"
Ligature ResistantNo
Manual/automaticManual
Max. Door Opening180°
Projection From Wall2 7/8"
Closer Cycles25000000
Closer Mounting TypeStandard, Parallel, Top Frame
Closer Series1100 Series
Door Width Campatibility48"
Energy SourceHydraulic
Exterior Door Width - Maximum36"
FeaturesAdjustable Backcheck Valve, Adjustable Closing Speed Valve, Adjustable Latching Speed Valve, Auxiliary Door STop Required, Full Rack and Pinion
Fire Rating3 hrs.
Height Between Mounting Holes3/4"
Length Between Mounting Holes9 1/16"
Ligature ResistanceNot Ligature Resistant
Location UseExterior
MaterialAluminum
Max Door Opening Angle180°
Operation StyleManual
Performance RatingGrade 1-Heavy Duty
Product TypeDoor Closer
Projection2 7/8"
Spring Size4
Spring Size - Minimum1
Spring TypeAdjustable
StandardsANSI/BHMA A117.1, ANSI/BHMA A156.4, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 2.745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishCloser TypeSpring SizeColorArm MaterialInterior / ExteriorProjection From WallCloser Mounting StylePrice
YALE 5831T x 690 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CR2WFJ 5831T x 690Dark Bronze PaintHold Open1 to 6Dark BronzeSteelInterior And Exterior2 1/4"Parallel, Regular, Top Jamb€394.36
YALE 5821 Tx 690 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CR2WFK 5821 Tx 690Dark Bronze PaintHold Open1 to 6Dark BronzeCast IronInterior And Exterior2 1/4"Parallel, Regular, Top Jamb€329.48
YALE 5811 x 690 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CR2WFL 5811 x 690Dark Bronze PaintHold Open1 to 6Dark BronzeCast IronInterior And Exterior2 1/4"Parallel, Regular, Top Jamb€288.09
YALE 5811 x 689 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CR2WFM 5811 x 689Aluminum PaintHold Open1 to 6AluminumCast IronInterior And Exterior2 1/4"Parallel, Regular, Top Jamb€288.09
YALE 5821 Tx 689 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CR2WFN 5821 Tx 689Aluminum PaintHold Open1 to 6AluminumCast IronInterior And Exterior2 1/4"Parallel, Regular, Top Jamb€329.48
YALE 5831T x 689 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CR2WFP 5831T x 689Aluminum PaintHold Open1 to 6SilverSteelInterior And Exterior2 1/4"Parallel, Regular, Top Jamb€400.54
YALE 5811 x BSP Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp, 3 1/2 | CR2WFQ 5811 x BSPBlack Suede Powder CoatHold Open1 to 6BlackCast IronInterior And Exterior2 1/4"Tri Mount€288.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE 1101BFX689 Door Closer, Non Hold Open, Non-Handed, 9 1/16 Inch Housing Lg, 2 5/8 Inch Housing Dp
€170.54 /unit