Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FROST KING S214/17H Weatherseal 17 Feet Gray Felt | AD4TFD 43Y831

FROST KING S214/17H Weatherseal 17 Feet Gray Felt

Item: AD4TFD Model: S214/17HCross Ref: 43Y831
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDraft Seal
ColorGray
Insert ColorGray
Insert MaterialFelt
MaterialFelt
Mounting TypeNail, Staple, Tack
Overall Height0.188"
Overall Length17 ft.
Overall Width1 1/4"
Sold AsRoll
Stays Flexible To+40°F to +100°F

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)3.81
Ship length (cm)19.05
Ship width (cm)19.05
HS code5602100000
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightOverall LengthMaterialMounting TypeColorInsert MaterialInsert ColorPrice
FROST KING V27WA Weatherseal 10 Feet White Epdm | AD4TEZ 43Y827 V27WA0.562"0.312"10 ft.EPDMTapeWhiteEPDMWhite€17.25
FROST KING V27GA Weatherseal 10 Feet Gray Epdm | AD4TFA 43Y828 V27GA0.562"0.312"10 ft.EPDMTapeGrayEPDMGray€17.25
FROST KING S258/17H Weatherseal 17 Feet Gray Felt | AD4TFC 43Y830 S258/17H5/8"0.188"17 ft.FeltNail, Staple, TackGrayFeltGray€2.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FROST KING S214/17H Weatherseal 17 Feet Gray Felt
€4.86 /unit