FRIGIDAIRE FFRE103WA1 Window Air Conditioner, 10000 BtuH, 400 to 450 sq ft, 115VAC to LCDI, 5-15P, Fixed, 12 | CP6GAW

FRIGIDAIRE FFRE103WA1 Window Air Conditioner, 10000 BtuH, 400 to 450 sq ft, 115VAC to LCDI, 5-15P, Fixed

Item: CP6GAW Model: FFRE103WA1Cross Ref: 61DD88
In Stock

Get it by Wednesday, Jun 11

€455.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWindow Air Conditioner
Air Flow DirectionFour Way
Amps8.03A
Chassis TypeFixed
ColorWhite
Compressor TypeRotary
Control TypeElectronic
Cooling Capacity10000 btuH
Depth21 1/2"
Duty RatingResidential
Fits Window TypeDouble Hung
Fits Window Width23"
For Use WithWindow Installation Only
Heating MethodCooling Only
Height14 1/2"
IncludesPleated Quick Mount
Max. Window Width36"
Min. Window Height15 1/2"
Min. Window Width23"
Nema Plug ConfigurationLCDI, 5-15P
Number Of Speeds3
Operation ModeCooling Only
Power Cord Length6 ft.
Programming Capability24 hrs. On/Off Timer
Refrigerant TypeR-32
Remote Control FunctionsFull Function
Sound Level57 dBA, 58 dBA, 59 dBA
Voltage115V AC
Wattage830 W
Width14 1/2"
Operation Mode - HvacCooling Only
Seacoast Corrosion ProtectionNo Protection
StandardsUL LISTED
Watts830 W
Weight67 lbs.

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)36.83
Ship length (cm)54.61
Ship width (cm)48.26
Country of OriginCN

Product Variants

ProductModelOperation ModeCooling CapacityMin. Window HeightMin. Window WidthHeightDepthPower Cord LengthWattagePrice
FRIGIDAIRE FFRS08221 Slider Casement Window Air Conditioner, 8000 BtuH Cooling, White | CD2KZC 45RK41 FFRS08221Cool---20 1/4"25 1/2"6 ft.760 W€718.38
FRIGIDAIRE FFRE153WA1 Window Air Conditioner, 15100 BTUH, Cooling Only, 115VAC, 1280W | CH6PFE 61DD90 FFRE153WA1Cool15100 btuH--17 7/8"25 3/8"5 ft.1280 W-
RFQ
FRIGIDAIRE FHWC183WB2 Window Air Conditioner, 18000 BTUH, Cooling Only, 230VAC, 1510W | CH6PFL 61DD91 FHWC183WB2Cool18000 btuH--17 7/8"25 3/8"5 ft.1510 W-
RFQ
FRIGIDAIRE FHWC253WB2 Window Air Conditioner, 25000 BTUH, Cooling Only, 230VAC, 2410W | CH6PFM 61DD92 FHWC253WB2Cool25000 btuH--18 5/8"26 1/2"5 ft.2410 W-
RFQ
FRIGIDAIRE FHWC282WB2 Window Air Conditioner, 28000 BTUH, Cooling Only, 230VAC, 3180W | CH6PFN 61DD93 FHWC282WB2Cool28000 btuH--18 5/8"26 1/2"5 ft.3180 W-
RFQ
FRIGIDAIRE FFRE123WA1 Window Air Conditioner, 12000 BtuH, 450 to 550 sq ft, 115VAC to LCDI, 5-15P, Fixed, 12 | CP6GAX FFRE123WA1Cooling Only12000 btuH15 1/2"25"14 1/2"21 1/2"6 ft.1000 W€505.82
FRIGIDAIRE FFRE063WA1 Window Air Conditioner, 6000 BtuH, 150 to 250 sq ft, 115VAC to LCDI, 5-15P, Cooling Only | CP6GAY FFRE063WA1Cooling Only6000 btuH14"23"13 1/4"15 1/2"6 ft.-€325.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FRIGIDAIRE FFRE103WA1 Window Air Conditioner, 10000 BtuH, 400 to 450 sq ft, 115VAC to LCDI, 5-15P, Fixed
€455.47 /unit