FRIGIDAIRE FHWC282WB2 Window Air Conditioner, 28000 BTUH, Cooling Only, 230VAC, 3180W | CH6PFN 61DD93

FRIGIDAIRE FHWC282WB2 Window Air Conditioner, 28000 BTUH, Cooling Only, 230VAC, 3180W

Item: CH6PFN Model: FHWC282WB2Cross Ref: 61DD93
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemWindow Air Conditioner
Air Flow Direction6 Way
Amps14.7A
Area1400 sq. ft. to 1500 sq. ft.
ColorWhite
Compressor TypeRotary
Control TypeElectronic
Cooling Capacity28000 btuH
Depth26 1/2"
Duty RatingResidential
Frequency60 Hz
Height18 5/8"
Max. Wall Thickness10"
Number Of Speeds3
Operation ModeCool
Power Cord Length5 ft.
Sound Level63 dBA
Wattage3180 W
Width26 1/2"
Window Height19 1/2"
Ceer Rating9.4
Chassis TypeSlide Out
Dehumidification Rate9.5 pt/hr.
Fits Window TypeDouble Hung
Fits Window Width31" to 42/2"
Hz60 Hz
IncludesInstallation Hardware, Support Hardware
Max. Window Width42"
Min. Window Height19 1/2"
Min. Window Width31"
Operation Mode - HvacCooling Only
Plug Configuration6-30P
Programming Capability24 hrs. On/Off Timer
Refrigerant TypeR-32
Remote Control FunctionsFull Function
Seacoast Corrosion ProtectionNo Protection
StandardsCSA
Voltage230V AC
Watts3180 W
Weight144 lbs.

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)47.31
Ship length (cm)67.31
Ship width (cm)67.31
Country of OriginCN

Product Variants

ProductModelOperation ModeCooling CapacityMin. Window HeightMin. Window WidthHeightDepthPower Cord LengthWattagePrice
FRIGIDAIRE FFRS08221 Slider Casement Window Air Conditioner, 8000 BtuH Cooling, White | CD2KZC 45RK41 FFRS08221Cool---20 1/4"25 1/2"6 ft.760 W€718.38
FRIGIDAIRE FFRE153WA1 Window Air Conditioner, 15100 BTUH, Cooling Only, 115VAC, 1280W | CH6PFE 61DD90 FFRE153WA1Cool15100 btuH--17 7/8"25 3/8"5 ft.1280 W-
RFQ
FRIGIDAIRE FHWC183WB2 Window Air Conditioner, 18000 BTUH, Cooling Only, 230VAC, 1510W | CH6PFL 61DD91 FHWC183WB2Cool18000 btuH--17 7/8"25 3/8"5 ft.1510 W-
RFQ
FRIGIDAIRE FHWC253WB2 Window Air Conditioner, 25000 BTUH, Cooling Only, 230VAC, 2410W | CH6PFM 61DD92 FHWC253WB2Cool25000 btuH--18 5/8"26 1/2"5 ft.2410 W-
RFQ
FRIGIDAIRE FFRE103WA1 Window Air Conditioner, 10000 BtuH, 400 to 450 sq ft, 115VAC to LCDI, 5-15P, Fixed, 12 | CP6GAW FFRE103WA1Cooling Only10000 btuH15 1/2"23"14 1/2"21 1/2"6 ft.830 W€455.47
FRIGIDAIRE FFRE123WA1 Window Air Conditioner, 12000 BtuH, 450 to 550 sq ft, 115VAC to LCDI, 5-15P, Fixed, 12 | CP6GAX FFRE123WA1Cooling Only12000 btuH15 1/2"25"14 1/2"21 1/2"6 ft.1000 W€505.82
FRIGIDAIRE FFRE063WA1 Window Air Conditioner, 6000 BtuH, 150 to 250 sq ft, 115VAC to LCDI, 5-15P, Cooling Only | CP6GAY FFRE063WA1Cooling Only6000 btuH14"23"13 1/4"15 1/2"6 ft.-€325.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FRIGIDAIRE FHWC282WB2 Window Air Conditioner, 28000 BTUH, Cooling Only, 230VAC, 3180W