Flat Shipping

Flat Shipping at €24.99 + VAT

FREUD 66-100 Flush Trim Profile Router Bit, Fractional Inch, Carbide, 1/4 Inch Cutter Dia | CP6FFW

FREUD 66-100 Flush Trim Profile Router Bit, Fractional Inch, Carbide, 1/4 Inch Cutter Dia

Item: CP6FFW Model: 66-100Cross Ref: 53DJ42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRouter Bit
Cutting Dia.1/4"
Cutting Length1/4"
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
Flute Length1/4"
Included Angle
List Number66-100
MaterialCarbide
Number Of Flutes1
Overall Length1 1/2"
Primary Material ApplicationWood
Shank Dia.1/4"
Shank Length1 1/4"
ShapeFlush Trim
System Of MeasurementImperial
Cutter Dia.1/4"
Length Of Cut1/4"
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeO

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIT

Product Variants

ProductModelOverall LengthShank Dia.ShapeCutting LengthNumber Of FlutesDrilling Tool ConfigurationEnd Mill ApplicationCutting Dia.Price
FREUD 70-104 Key Hole Bit, Fractional Inch, Carbide, 25/64 Inch Cutter Dia, 7/16 Inch Length of Cut | CP6FEK 70-1041 5/8"1/4"Hinge Mortise0.438"1IndividualFinishing, Roughing0.391"€41.25
FREUD 50-102 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/2 Inch Cutter Dia | CP6FEL 50-1022 5/8"1/4"Straight1"1IndividualFinishing, Roughing1/2"€47.49
FREUD 12-130 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/2 Inch Cutter Dia | CP6FEM 12-1304 3/8"1/2"Straight2 1/2"2IndividualFinishing, Roughing1/2"€59.12
FREUD 12-128 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/2 Inch Cutter Dia | CP6FEN 12-1284 1/8"1/2"Straight2"2IndividualFinishing, Roughing1/2"€41.98
FREUD 04-132 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/2 Inch Cutter Dia | CP6FEP 04-1322 1/8"1/4"Straight1"2IndividualFinishing, Roughing1/2"€34.11
FREUD 04-106 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/4 Inch Cutter Dia | CP6FEQ 04-1062 1/4"1/4"Straight3/4"2IndividualFinishing, Roughing1/4"€31.17
FREUD 04-108 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/4 Inch Cutter Dia | CP6FER 04-1082 1/2"1/4"Straight1"2IndividualFinishing, Roughing1/4"€32.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FREUD 66-100 Flush Trim Profile Router Bit, Fractional Inch, Carbide, 1/4 Inch Cutter Dia
€22.19 /unit