FOSTORIA G-30-222-THSS Infrared Quartz Electric Heater, 3200 W Watt Output, 277 V AC, 1-Phase, Hardwired | CV3RNR

FOSTORIA G-30-222-THSS Infrared Quartz Electric Heater, 3200 W Watt Output, 277 V AC, 1-Phase, Hardwired

Item: CV3RNR Model: G-30-222-THSSCross Ref: 786LD5
In Stock

Get it by Tuesday, Jun 17

€1,223.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Beam Pattern30°
Brightness8 lm
Electrical ConnectionHardwired
Element TypeQuartz Lamp
For Use OutdoorsIndoor, Outdoor
Frequency50/60 Hz
Grille DepthNot Applicable
Heating Capacity10922 btuH
Heating MethodRadiant
Housing ColorSilver
Housing FinishStainless Steel
Housing MaterialStainless Steel
Includes(2) Clear Quartz Lamp, High Temperature Lead
Infrared Electromagnetic Wave TypeShort Wave
Length24"
MobilityStationary
Mounting PositionHorizontal Burn
Nema Plug ConfigurationHard Wired
Number Of Lamps2
Output Wattage3200 W
Overall Depth11"
Overall Dimensions24" x 15" x 11"
Overall HeightNot Applicable
Overall Length24"
Overall Width15"
Phase1
Radiant Efficiency96%
Reflector MaterialAluminum
Voltage277V
Wattage Output3200 W
Width15"
Heater Mounting PositionHorizontal Burn
StandardsETL LISTED

Shipping Info:

Ship weight (kg) 11.655
Ship height (cm)27.94
Ship length (cm)60.96
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelBeam PatternHousing MaterialElement TypeHeating CapacityElectrical ConnectionPhaseHousing ColorOverall WidthPrice
FOSTORIA 222-60-TH-480V Electric Infrared Heater 10918 Btuh | AC2GUV 2KCX5 222-60-TH-480V60°Galvannealed---1---
RFQ
FOSTORIA 222-90-TH-480V Electric Infrared Heater 10918 Btuh | AC2GUX 2KCX7 222-90-TH-480V90°Galvannealed---1, 3---
RFQ
FOSTORIA 342-30-TH-480V Electric Infrared Heater 17060 Btuh | AC2GUZ 2KCX9 342-30-TH-480V30°Galvannealed---1, 3---
RFQ
FOSTORIA 342-30-THSS-480V Electric Infrared Heater 17060 Btuh | AC2GVA 2KCY1 342-30-THSS-480V30°Stainless Steel---1, 3---
RFQ
FOSTORIA 342-60-TH-480V Electric Infrared Heater 17060 Btuh | AC2GVB 2KCY2 342-60-TH-480V60°Galvannealed---1, 3---
RFQ
FOSTORIA 342-90-TH-480V Electric Infrared Heater 17060 Btuh | AC2GVD 2KCY4 342-90-TH-480V90°Galvannealed---1, 3---
RFQ
FOSTORIA 342-90-THSS-480V Electric Infrared Heater 17060 Btuh | AC2GVE 2KCY5 342-90-THSS-480V90°Stainless Steel---1, 3---
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOSTORIA G-30-222-THSS Infrared Quartz Electric Heater, 3200 W Watt Output, 277 V AC, 1-Phase, Hardwired
€1,223.77 /unit